Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Experience top optical quality in spectrophotometry with easy-to-use, polystyrene or acrylic Thermo Scientific™ Sterilin™ Cuvets.
Sterility | Non-sterile |
Type | Macro Cuvette |
Description | Macro cuvet |
Capacity (Metric) | 2.5 to 4.5 mL |
Material | PMMA |
Quantity | 100 pk/ 500 cs |
Path Length | 10 mm |
Wavelength Range | 300 to 900 nm |
Height (Metric) | 32.5 mm |
For Use With (Equipment) | Spectrophotometers and Photometers |
Width (Metric) | 10 mm |
Unit Size | Each |
Sterility | Non-sterile |
Type | Macro Cuvette |
Description | Macro cuvet |
Capacity (Metric) | 2.5 to 4.5 mL |
Material | Polystyrene |
Quantity | 100 pk/ 500 cs |
Path Length | 10 mm |
Wavelength Range | 340 to 900 nm |
Height (Metric) | 32.5 mm |
For Use With (Equipment) | Spectrophotometers and Photometers |
Width (Metric) | 10 mm |
Unit Size | Each |
Sterility | Non-sterile |
Type | Semi-micro Cuvette |
Description | Semi-micro cuvet |
Capacity (Metric) | 1.5 to 3.0 mL |
Material | Polystyrene |
Quantity | 100 pk/ 500 cs |
Path Length | 10 mm |
Wavelength Range | 340 to 900 nm |
Height (Metric) | 22 mm |
For Use With (Equipment) | Spectrophotometers and Photometers |
Width (Metric) | 4.5 mm |
Unit Size | Case of 500 |
Sterility | Non-sterile |
Type | Semi-micro Cuvette |
Description | Semi-micro cuvet |
Capacity (Metric) | 1.5 to 3.0 mL |
Material | PMMA |
Quantity | 100 pk/ 500 cs |
Path Length | 10 mm |
Wavelength Range | 300 to 900 nm |
Height (Metric) | 22 mm |
For Use With (Equipment) | Spectrophotometers and Photometers |
Width (Metric) | 4.5 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Capacity (Metric) | Material | Quantity | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
222M | Each | Macro cuvet | 2.5 to 4.5 mL | PMMA | 100 pk/ 500 cs | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
221M | Each | Macro cuvet | 2.5 to 4.5 mL | Polystyrene | 100 pk/ 500 cs | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
221S | Case of 500 | Semi-micro cuvet | 1.5 to 3.0 mL | Polystyrene | 100 pk/ 500 cs | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
222S | Each | Semi-micro cuvet | 1.5 to 3.0 mL | PMMA | 100 pk/ 500 cs | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|