Nalgene™ Vent Filters and 50mm Capsules
Nalgene™ Vent Filters and 50mm Capsules
Thermo Scientific™

Nalgene™ Vent Filters and 50mm Capsules

Filter aggressive chemicals, including acids and non-aqueous solvents such as those used in GC and HPLC with this in-line syringe filter with PTFE membrane.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPore Size
223-00300.2 μm
DS0222-00200.22 μm
DS0222-00450.45 μm
Catalog number 223-0030
Price (USD)
391.50
Online Exclusive
435.00
Save 43.50 (10%)
Case of 3
Add to cart
Pore Size:
0.2 μm
Price (USD)
391.50
Online Exclusive
435.00
Save 43.50 (10%)
Case of 3
Add to cart

Nalgene™ 50mm inline filter with PTFE membrane provides an excellent barrier for sterile venting of benchtop fermentors, in-line gas filtration, or protecting vacuum pumps from moisture. It also gives the ability to filter aggressive chemicals, including acids and non-aqueous solvents, such as those used in GC and HPLC. Autoclavable

  • Sample volume size: 0.2 to 5.0L
  • Inlet/Outlet: Stepped hose barb accepts 0.25 to 0.375in. (6 to 9mm) ID tubing
  • 0.2 and 0.45um pore sizes
  • Autoclavable
  • Polypropylene housing
  • Specifications
    DescriptionFor use with 8L to 50L Containers
    Housing MaterialPolypropylene Housing
    No. per Case3
    No. per Pack3
    TypeVent Filter
    Volume (Metric)6 mL (Hold-Up Volume)
    Material (Membrane)PTFE
    Pore Size0.2 μm
    Unit SizeCase of 3

    Documents & Downloads

    Certificates

    Safety Data Sheets

    Share catalog number, name or link

    1x1 image pixel for data collection