Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Polar Series Accel 500 LT Cooling/Heating Recirculating Chillers offer 500 watts of cooling, with a working temperature range of -25° to +80°C. Dynamic, reliable and efficient—these powerful, compact chillers offer full-range cooling capabilities for quick ramp-up and cool-down of your application. Offered with choice of a force or force/suction pump, and USB communication—a perfect fit for your laboratory.
Capacity (English) | 0.74 gal. |
Capacity (Metric) | 2.8 L |
Certifications/Compliance | UL listed, CE marked/CSA,WEEE, RoHS |
Communications | Digital |
Condenser Type | Air-cooled |
Cooling Capacity | 500 W |
Flow Rate | 21 L/min. |
Pump Type | Force Pump |
Temperature Range | -25°C to +80°C |
Heating Capacity | 1.2 kW |
Max. Pressure | 11.7 psi |
Model | 500 LT |
Temperature Stability | ±0.1°C |
Width (English) | 9.1 in. |
Width (Metric) | 23.2 cm |
Height (English) | 24.8 in. |
Height (Metric) | 62 cm |
Depth (English) | 19.2 in. |
Depth (Metric) | 48.7 cm |
Shipping Weight (English) | 66 lb. |
Shipping Weight (Metric) | 30 kg |
Electrical Requirements | 115 V 60 Hz |
Voltage | 115 V |
Frequency | 60 Hz |
Unit Size | Each |
Capacity (English) | 0.74 gal. |
Capacity (Metric) | 2.8 L |
Certifications/Compliance | UL listed, CE marked/CSA,WEEE, RoHS |
Communications | Digital |
Condenser Type | Air-cooled |
Cooling Capacity | 500 W |
Flow Rate | 21 L/min. |
Pump Type | Force Pump |
Temperature Range | -25°C to +80°C |
Heating Capacity | 2 kW |
Max. Pressure | 11.7 psi |
Model | 500 LT |
Temperature Stability | ±0.1°C |
Width (English) | 9.1 in. |
Width (Metric) | 23.2 cm |
Height (English) | 24.8 in. |
Height (Metric) | 62 cm |
Depth (English) | 19.2 in. |
Depth (Metric) | 48.7 cm |
Shipping Weight (English) | 66 lb. |
Shipping Weight (Metric) | 30 kg |
Electrical Requirements | 220 V 50 Hz |
Voltage | 220 V |
Frequency | 50 Hz |
Unit Size | Each |
Capacity (English) | 0.74 gal. |
Capacity (Metric) | 2.8 L |
Certifications/Compliance | UL listed, CE marked/CSA,WEEE, RoHS |
Communications | Digital |
Condenser Type | Air-cooled |
Cooling Capacity | 500 W |
Flow Rate | 21 L/min. |
Pump Type | Force Pump |
Temperature Range | -25°C to +80°C |
Heating Capacity | 0.9 kW |
Max. Pressure | 11.7 psi |
Model | 500 LT |
Temperature Stability | ±0.1°C |
Width (English) | 9.1 in. |
Width (Metric) | 23.2 cm |
Height (English) | 24.8 in. |
Height (Metric) | 62 cm |
Depth (English) | 19.2 in. |
Depth (Metric) | 48.7 cm |
Shipping Weight (English) | 66 lb. |
Shipping Weight (Metric) | 30 kg |
Electrical Requirements | 110 V 50/60 Hz |
Voltage | 110 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Capacity (English) | 0.74 gal. |
Capacity (Metric) | 2.8 L |
Certifications/Compliance | UL listed, CE marked/CSA,WEEE, RoHS |
Communications | Digital |
Condenser Type | Air-cooled |
Cooling Capacity | 500 W |
Flow Rate | 21 L/min. |
Pump Type | Force Pump |
Temperature Range | -25°C to +80°C |
Heating Capacity | 1.8 kW |
Max. Pressure | 11.7 psi |
Model | 500 LT |
Temperature Stability | ±0.1°C |
Width (English) | 9.1 in. |
Width (Metric) | 23.2 cm |
Height (English) | 24.8 in. |
Height (Metric) | 62 cm |
Depth (English) | 19.2 in. |
Depth (Metric) | 48.7 cm |
Shipping Weight (English) | 66 lb. |
Shipping Weight (Metric) | 30 kg |
Electrical Requirements | 220 V 60 Hz |
Voltage | 220 V |
Frequency | 60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Heating Capacity | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
223432800 | Each | 1.2 kW | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
223432100 | Each | 2 kW | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
223432600 | Each | 0.9 kW | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
223432900 | Each | 1.8 kW | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Designed based on customer input, these easy-to-use recirculating chillers offer full-range cooling for quick ramp-up and cool-down of your application. To ensure ease of use, all operational and preventative maintenance takes place through the front panel interface.
Ordering Information:
Remote temperature control and communication are available on selected models. Contact 800-258-0830 for more information.