1-Naphthyl phosphate, monosodium salt monohydrate, 98+%, Thermo Scientific Chemicals
1-Naphthyl phosphate, monosodium salt monohydrate, 98+%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

1-Naphthyl phosphate, monosodium salt monohydrate, 98+%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 g
5 g
25 g
100 g
Packaging:
Glass bottle
Catalog number 226890010
Price (USD)/ Each
-
Quantity:
1 g
Packaging:
Glass bottle
Request bulk or custom format
Chemical Identifiers
CAS81012-89-7
SpecificationsSpecification SheetSpecification Sheet
Infrared spectrumConforms
Solubility(5 % in water) Clear colorless to light yellow
Appearance (Color)White to off-white
Impurity=<100 ppm Free 1-Naphthol
Appearance (Form)Powder
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only