Additional infoEuropean colour test - R colour: > R6
Nitrogen (N)11.5 to 12.8 %
Sulfated ash=<0.1 %
Peroxides=<400 ppm (Titanyl sulphate method)
Appearance of solution(5 % in water at 25°C) Free of haze
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.