4-Nitrophenyl sulfate, potassium salt, 99+%, Thermo Scientific Chemicals
4-Nitrophenyl sulfate, potassium salt, 99+%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

4-Nitrophenyl sulfate, potassium salt, 99+%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 g
5 g
Packaging:
Glass bottle
Catalog number 227490010
Price (USD)/ Each
68.65
Online exclusive
80.60 
Save 11.95 (15%)
-
Add to cart
Quantity:
1 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
68.65
Online exclusive
80.60 
Save 11.95 (15%)
Add to cart
4-Nitrophenyl sulfate, potassium salt, 99+%, Thermo Scientific Chemicals
Catalog number227490010
Price (USD)/ Each
68.65
Online exclusive
80.60 
Save 11.95 (15%)
-
Add to cart
Chemical Identifiers
CAS6217-68-1
SpecificationsSpecification SheetSpecification Sheet
HPLC=<0.05 % free p-nitrophenol
Appearance (Color)Yellow to khaki to brown
Appearance (Form)Powder
HPLC>=99.0 %
Infrared spectrumConforms
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only