Nalgene™ Polypropylene, Carboy with Spigot
Nalgene™ Polypropylene, Carboy with Spigot
Nalgene™ Polypropylene, Carboy with Spigot
Nalgene™ Polypropylene, Carboy with Spigot
Nalgene™ Polypropylene, Carboy with Spigot
Thermo Scientific™

Nalgene™ Polypropylene, Carboy with Spigot

For Use With: Long-term storage, and dispensing solutions and media; Autoclavable; Closure Material: Polypropylene; Color: White
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Unit Size
2319-002010 LCase of 6
2319-0020PK
also known as 2319-0020
10 LEach
2319-005020 LCase of 4
2319-0050PK
also known as 2319-0050
20 LEach
2319-013050 LEach
Catalog number 2319-0020
Price (USD)
1,346.91
Online Exclusive
1,489.20
Save 142.29 (10%)
Case of 6
Capacity (Metric):
10 L
Unit Size:
Case of 6
Price (USD)
1,346.91
Online Exclusive
1,489.20
Save 142.29 (10%)
Case of 6

Store and dispense solutions and media using Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Carboys. These rugged carboys feature a spigot boss molded into the carboy for convenience and strength and shoulder handles molded in one piece with the carboy for ultimate strength and reliability. Nalgene polypropylene carboys can be autoclaved before refilling to eliminate bacterial growth when storing sterile solutions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.

Features:
  • Molded in graduations in 1 gal. and 5L increments for ease in dispensing
  • Integral shoulder handles make lifting comfortable
  • Ideal for storing and dispensing solutions and media and can be autoclaved before refilling to eliminate bacterial growth
  • Molded in spigot boss provides strength and leak resistance
  • Autoclavable/Graduated/Leakproof† when used with Nalgene closures
  • Carboy and Carton are recyclable in many communities
  • Manufactured from non-toxic materials

Includes:

Polypropylene screw cap

Note:

  • Containers can be used for long-term storage, but direct UV exposure should be avoided
  • Neck accepts No. 13.5 rubber stopper
  • Spigot closure included.
  • Follow product insert instructions for autoclaving to ensure proper function
  • Tubing adaptor is not autoclavable
Nalgene rugged polypropylene(PP) and polypropylene copolymer (PPCO) carboys are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These carboys and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene carboy products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO carboy if services are available in your community.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity (English)2.6 gal.
Closure MaterialPolypropylene
Closure Size83B
DescriptionAutocavable Carboy w/Spigot
Diameter (Metric) Inner Neck64 mm
Diameter (Metric) Outer250 mm
For Use With (Application)Long-term storage, and dispensing solutions and media
GraduationsMolded-in graduations in 1 gal. and 5 L increments
Height (Metric) With Closure389 mm
IncludesIntegral shoulder handles, Molded-in spigot boss
No. per Case6/Cs.
No. per Pack1 Ea.
AutoclavableAutoclavable
Capacity (Metric)10 L
ColorWhite (Opaque)
MaterialPolypropylene
Product TypeCarboy with Spigot
Unit SizeCase of 6

Frequently asked questions (FAQs)

How should I autoclave the Nalgene Polypropylene, Carboy with Spigot (Cat. No. 2319-0xxx)?

We recommend the following to autoclave the carboy: 121°C, 1 bar (250°F, 15 psig) for 15-20 minutes.

Do you offer replacement carboy spigots?

The standard Nalgene polyproylene quick action spigot (blue handle and body, white threaded ring for connection to carboy) Cat. No. is 6422-0010 or 6422-0010PK. If the original carboy purchased was a solvent-resistant fluorinated carboy, the replacement (mostly white, with a blue cap on the handle) is the Nalgene Quick-Action Tefzel ETFE Spigot, Cat. No. 6432-0010.