| 231NL-1S | Full specifications | Each | 1.5 mL | 1.0 mL | Sterile | Individually Wrapped, 400/pk | Contact Us › |
Bulb Draw (Metric) | 1.0 mL | Description | Samco 1.5mL Extended Fine Tip Transfer Pipets, Small Bulb, Sterile, Individually Packed, White Box | Diameter (Metric) Outer | 3.0 mm | Material | LDPE | Sterility | Sterile | Graduated | No | Packaging Type | Individually Wrapped, 400/pk | Volume (Metric) | 1.5 mL | Length (Metric) | 10.4 cm | Type | Extended Fine Tip Transfer Pipet | Unit Size | Each |
|
| 231-1S | Full specifications | Case of 3200 | 1.7 mL | 1.0 mL | Sterile | Individually Wrapped 400/Pk 8Pk/Cs 3200/Cs | Contact Us › |
Bulb Draw (Metric) | 1.0 mL | Description | Extended Fine Tip Transfer Pipets, Small Bulb, 1.7mL | Diameter (Metric) Outer | 3.0 mm | Material | LDPE | Sterility | Sterile | Drops/mL | 50 | Graduated | No | Packaging Type | Individually Wrapped 400/Pk 8Pk/Cs 3200/Cs | Volume (Metric) | 1.7 mL | Length (Metric) | 10.4 cm | Type | Fine Tip Transfer Pipet | Disposable | Single-use | Unit Size | Case of 3200 |
|
| 232-11 | Full specifications | Case of 5000 | 5.8 mL | 3.3 mL | Non-sterile | Bulk 500/Pk 10Pk/Cs 5000/Cs | Contact Us › |
Bulb Draw (Metric) | 3.3 mL | Description | Fine Tip Standard Bulb Transfer Pipette, 5.8mL | Diameter (Metric) Outer | 4.6 mm | Material | LDPE | Sterility | Non-sterile | Drops/mL | 53 | Graduated | No | Packaging Type | Bulk 500/Pk 10Pk/Cs 5000/Cs | Volume (Metric) | 5.8 mL | Length (Metric) | 14.7 cm | Type | Fine Tip Transfer Pipet | Disposable | Single-use | Unit Size | Case of 5000 |
|
| 231NL | Full specifications | Each | 1.5 mL | 1.0 mL | Non-sterile | — | Contact Us › |
Bulb Draw (Metric) | 1.0 mL | Description | Samco 1.5mL Extended Fine Tip Transfer Pipets, Small Bulb, Non-sterile, White Box | Diameter (Metric) Outer | 3.0 mm | Material | LDPE | Sterility | Non-sterile | Graduated | No | Quantity | 400/Pk. | Packaging Type | — | Volume (Metric) | 1.5 mL | Length (Metric) | 10.4 cm | Type | Extended Fine Tip Transfer Pipet | Unit Size | Each |
|
| 697NL | Full specifications | Each | 0.025 mL | -- | Non-sterile | — | Contact Us › |
Bulb Draw (Metric) | -- | Description | Mini-Pipet, Fine Tip POC Transfer Pipets | Material | LDPE | Sterility | Non-sterile | Packaging Type | — | Volume (Metric) | 0.025 mL | Unit Size | Each |
|
| 232-10S | Full specifications | Each | 5.8 mL | 3.3 mL | Sterile | 10/bg, 400/pk | Contact Us › |
Bulb Draw (Metric) | 3.3 mL | Description | Samco 5.8mL Fine Tip Transfer Pipets, Standard Bulb, Sterile, 10/bag, White Box | Diameter (Metric) Outer | 4.6 mm | Material | LDPE | Sterility | Sterile | Graduated | No | Packaging Type | 10/bg, 400/pk | Volume (Metric) | 5.8 mL | Length (Metric) | 14.7 cm | Type | Fine Tip Transfer Pipet | Unit Size | Each |
|
| 232NL | Full specifications | Each | 5.8 mL | 3.3 mL | Non-sterile | — | Contact Us › |
Bulb Draw (Metric) | 3.3 mL | Description | Samco 5.8mL Fine Tip Transfer Pipets, Standard Bulb, Non-sterile, White Box | Diameter (Metric) Outer | 4.6 mm | Material | LDPE | Sterility | Non-sterile | Graduated | No | Quantity | 400/Pk. | Packaging Type | — | Volume (Metric) | 5.8 mL | Length (Metric) | 14.7 cm | Type | Fine Tip Transfer Pipet | Unit Size | Each |
|
| 232NL-1S | Full specifications | Each | 5.8 mL | 3.3 mL | Sterile | Individually Wrapped, 400/pk | Contact Us › |
Bulb Draw (Metric) | 3.3 mL | Description | Samco 5.8mL Fine Tip Transfer Pipets, Standard Bulb, Sterile, Individually Packed, White Box | Diameter (Metric) Outer | 4.6 mm | Material | LDPE | Sterility | Sterile | Graduated | No | Packaging Type | Individually Wrapped, 400/pk | Volume (Metric) | 5.8 mL | Length (Metric) | 14.7 cm | Type | Fine Tip Transfer Pipet | Unit Size | Each |
|
| 232NL-20S | Full specifications | Each | 5.8 mL | 3.3 mL | Sterile | 20/bag, 400/pk | Contact Us › |
Bulb Draw (Metric) | 3.3 mL | Description | Samco 5.8mL Fine Tip Transfer Pipets, Standard Bulb, Sterile, 20/Pk, White Box | Diameter (Metric) Outer | 4.6 mm | Material | LDPE | Sterility | Sterile | Graduated | No | Packaging Type | 20/bag, 400/pk | Volume (Metric) | 5.8 mL | Length (Metric) | 14.7 cm | Type | Fine Tip Transfer Pipet | Unit Size | Each |
|
| 233NL | Full specifications | Each | 5.0 mL | 3.1 mL | Non-sterile | — | Contact Us › |
Bulb Draw (Metric) | 3.1 mL | Description | Samco 5.0mL Extended Fine Tip Transfer Pipets, Large Bulb, Non-sterile, White Box | Diameter (Metric) Outer | 3.0 mm | Material | LDPE | Sterility | Non-sterile | Graduated | No | Quantity | 400/Pk. | Packaging Type | — | Volume (Metric) | 5.0 mL | Length (Metric) | 15.3 cm | Type | Extended Fine Tip Transfer Pipet | Unit Size | Each |
|