Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Autoclavable | Autoclavable |
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Closure Material | Polypropylene |
Closure Size | 100 mm |
Color | White (Opaque) |
Description | Autoclavable Rectangular Carboy with Spigot PP 20 L |
Diameter (Metric) Inner Neck | 86 mm |
Dimensions (L x W x H) | 12.5 x 8.62 x 15 in. (318 x 219 x 381 mm) |
For Use With (Application) | Store and dispense media, solutions and sterile water |
Height (English) | 15 in. |
Height (Metric) | 381 mm |
Height (Metric) With Closure | 399 mm |
Includes | Molded-in spigot boss |
Length (English) | 12.5 in. |
Length (Metric) | 318 mm |
Material | Polypropylene Copolymer |
No. per Case | 4/Cs. |
No. per Pack | 1 Ea. |
Product Type | Carboy with Spigot |
Width (English) | 8.62 in. |
Width (Metric) | 219 mm |
Unit Size | Each |
Autoclavable | Autoclavable |
Capacity (English) | 2.4 gal. |
Capacity (Metric) | 9 L |
Closure Material | Polypropylene |
Closure Size | 100 mm |
Color | White (Opaque) |
Description | Autoclavable Rectangular Carboy with Spigot PP 9 L |
Diameter (Metric) Inner Neck | 86 mm |
Dimensions (L x W x H) | 8.5 x 5.75 x 14 in. (216 x 146 x 356 mm) |
For Use With (Application) | Store and dispense media, solutions and sterile water |
Height (English) | 14 in. |
Height (Metric) | 356 mm |
Height (Metric) With Closure | 361 mm |
Includes | Molded-in spigot boss |
Length (English) | 8.5 in. |
Length (Metric) | 216 mm |
Material | Polypropylene Copolymer |
No. per Case | 6/Cs. |
No. per Pack | 1 Ea. |
Product Type | Carboy with Spigot |
Width (English) | 5.75 in. |
Width (Metric) | 146 mm |
Unit Size | Case of 6 |
Autoclavable | Autoclavable |
Capacity (English) | 2.4 gal. |
Capacity (Metric) | 9 L |
Closure Material | Polypropylene |
Closure Size | 100 mm |
Color | White (Opaque) |
Description | Autoclavable Rectangular Carboy with Spigot PP 9 L |
Diameter (Metric) Inner Neck | 86 mm |
Dimensions (L x W x H) | 8.5 x 5.75 x 14 in. (216 x 146 x 356 mm) |
For Use With (Application) | Store and dispense media, solutions and sterile water |
Height (English) | 14 in. |
Height (Metric) | 356 mm |
Height (Metric) With Closure | 361 mm |
Includes | Molded-in spigot boss |
Length (English) | 8.5 in. |
Length (Metric) | 216 mm |
Material | Polypropylene Copolymer |
No. per Case | 6/Cs. |
No. per Pack | 1 Ea. |
Product Type | Carboy with Spigot |
Width (English) | 5.75 in. |
Width (Metric) | 146 mm |
Unit Size | Each |
Autoclavable | Autoclavable |
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Closure Material | Polypropylene |
Closure Size | 100 mm |
Color | White (Opaque) |
Description | Autoclavable Rectangular Carboy with Spigot PP 20 L |
Diameter (Metric) Inner Neck | 86 mm |
Dimensions (L x W x H) | 12.5 x 8.62 x 15 in. (318 x 219 x 381 mm) |
For Use With (Application) | Store and dispense media, solutions and sterile water |
Height (English) | 15 in. |
Height (Metric) | 381 mm |
Height (Metric) With Closure | 399 mm |
Includes | Molded-in spigot boss |
Length (English) | 12.5 in. |
Length (Metric) | 318 mm |
Material | Polypropylene Copolymer |
No. per Case | 4/Cs. |
No. per Pack | 1 Ea. |
Product Type | Carboy with Spigot |
Width (English) | 8.62 in. |
Width (Metric) | 219 mm |
Unit Size | Case of 4 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2321-0050PK | Each | 20 L | 356.40 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2321-0020 | Case of 6 | 9 L | 1,100.39 Online price 1,440.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2321-0020PK also known as 2321-0020 | Each | 9 L | 283.30 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2321-0050 | Case of 4 | 20 L | 1,207.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
Polypropylene screw closure † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Nalgene rugged polypropylene(PP) and polypropylene copolymer (PPCO) carboys are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These carboys and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene carboy products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO carboy if services are available in your community.