Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Autoclavable | Autoclavable |
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Closure Material | Polypropylene |
Closure Size | 100 mm |
Color | Transparent |
Description | Autoclavable Clear Rectangular Carboy w/Spigot |
Diameter (Metric) Inner Neck | 86 mm |
For Use With (Application) | Ideal for use when visual inspection of contents is necessary |
Height (Metric) With Closure | 399 mm |
Includes | Molded-in spigot boss w/tubing adapter |
Length (Metric) | 229 mm |
Material | Polycarbonate |
No. per Case | 4/Cs. |
No. per Pack | 1 Ea. |
Product Type | Carboy with Spigot |
Width (Metric) | 320 mm |
Unit Size | Each |
Autoclavable | Autoclavable |
Capacity (English) | 2.4 gal. |
Capacity (Metric) | 9 L |
Closure Material | Polypropylene |
Closure Size | 100 mm |
Color | Transparent |
Description | Autoclavable Clear Rectangular Carboy w/Spigot |
Diameter (Metric) Inner Neck | 86 mm |
For Use With (Application) | Ideal for use when visual inspection of contents is necessary |
Height (Metric) With Closure | 361 mm |
Includes | Molded-in spigot boss w/tubing adapter |
Length (Metric) | 220 mm |
Material | Polycarbonate |
No. per Case | 6/Cs. |
No. per Pack | 1 Ea. |
Product Type | Carboy with Spigot |
Width (Metric) | 153 mm |
Unit Size | Case of 6 |
Autoclavable | Autoclavable |
Capacity (English) | 2.4 gal. |
Capacity (Metric) | 9 L |
Closure Material | Polypropylene |
Closure Size | 100 mm |
Color | Transparent |
Description | Autoclavable Clear Rectangular Carboy w/Spigot |
Diameter (Metric) Inner Neck | 86 mm |
For Use With (Application) | Ideal for use when visual inspection of contents is necessary |
Height (Metric) With Closure | 361 mm |
Includes | Molded-in spigot boss w/tubing adapter |
Length (Metric) | 220 mm |
Material | Polycarbonate |
No. per Case | 6/Cs. |
No. per Pack | 1 Ea. |
Product Type | Carboy with Spigot |
Width (Metric) | 153 mm |
Unit Size | Each |
Autoclavable | Autoclavable |
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Closure Material | Polypropylene |
Closure Size | 100 mm |
Color | Transparent |
Description | Autoclavable Clear Rectangular Carboy w/Spigot |
Diameter (Metric) Inner Neck | 86 mm |
For Use With (Application) | Ideal for use when visual inspection of contents is necessary |
Height (Metric) With Closure | 399 mm |
Includes | Molded-in spigot boss w/tubing adapter |
Length (Metric) | 229 mm |
Material | Polycarbonate |
No. per Case | 4/Cs. |
No. per Pack | 1 Ea. |
Product Type | Carboy with Spigot |
Width (Metric) | 320 mm |
Unit Size | Case of 4 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2322-0050PK also known as 2322-0050 | Each | 20 L | 485.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2322-0020 | Case of 6 | 9 L | 1,754.70 Online price 1,947.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2322-0020PK also known as 2322-0020 | Each | 9 L | 382.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2322-0050 | Case of 4 | 20 L | 1,646.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
Polypropylene spigot and screw closure
Please recycle the corrugate cartons and LDPE bags in which your Nalgene carboy products are packaged.