o-Phenetidine, 99%, Thermo Scientific Chemicals
o-Phenetidine, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

o-Phenetidine, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
500 mL
5 mL
Packaging:
Glass bottle
Catalog number 233485000
Price (USD)/ Each
153.00
-
Add to cart
Quantity:
500 mL
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
153.00
Add to cart
o-Phenetidine, 99%, Thermo Scientific Chemicals
Catalog number233485000
Price (USD)/ Each
153.00
-
Add to cart
Chemical Identifiers
CAS94-70-2
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Liquid
Infrared spectrumConforms
GC>=98.5 %
Refractive index1.5540 to 1.5560 (20°C, 589 nm)
Appearance (Color)Clear light yellow to red to brown
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only