Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers
Holds | 40 Tubes |
Tube Size | 21 to 25 mm |
Product Type | Test Tube Rack |
Dimensions (L x W x H) | 330 x 132 x 109 mm |
Description | Adjustable rack for 21 to 25 mm tubes |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers |
Unit Size | Each |
Holds | 72 Tubes |
Tube Size | 10 to 13 mm |
Product Type | Test Tube Rack |
Dimensions (L x W x H) | 240 x 118 x 83 mm |
Description | Adjustable tube rack for 10 to 13 mm tubes |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers |
Unit Size | Each |
Holds | 40 Tubes |
Tube Size | 16 to 20 mm |
Product Type | Test Tube Rack |
Dimensions (L x W x H) | 276 x 118 x 109 mm |
Description | Adjustable rack for 16 to 20 mm |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers |
Unit Size | Each |
Holds | 24 Tubes |
Tube Size | 26 to 30 mm |
Product Type | Test Tube Rack |
Dimensions (L x W x H) | 307 x 132 x 109 mm |
Description | Adjustable rack for 26 to 30 mm tubes |
For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Dimensions (L x W x H) | Holds | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
236092 | Each | Adjustable rack for 21 to 25 mm tubes | 330 x 132 x 109 mm | 40 Tubes | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
236090 | Each | Adjustable tube rack for 10 to 13 mm tubes | 240 x 118 x 83 mm | 72 Tubes | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
236091 | Each | Adjustable rack for 16 to 20 mm | 276 x 118 x 109 mm | 40 Tubes | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
236093 | Each | Adjustable rack for 26 to 30 mm tubes | 307 x 132 x 109 mm | 24 Tubes | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Mix and match Thermo Scientific™ Solaris™ shaker accessories to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers. The adjustable rack holder allows for the test tube rack to be securely shaken, even when positioned at an angle.