Universal Platform Clamps for MaxQ™ High Performance Orbital Shakers
Universal Platform Clamps for MaxQ™ High Performance Orbital Shakers
Actual product may vary
Thermo Scientific™

Universal Platform Clamps for MaxQ™ High Performance Orbital Shakers

Secure vessels using these universal platform clamps for orbital shakers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionFor Use With (Equipment)
236099Flask Clamp Starter Kit for MaxQ High Performance ShakersMaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000
23601025mL Erlenmeyer Flask ClampMaxQ™ 8000 Shaker
23601150mL Erlenmeyer Flask ClampMaxQ™ 8000 Shaker
236012125mL Erlenmeyer Flask ClampMaxQ™ 8000 Shaker
236013250/300mL Erlenmeyer Flask ClampMaxQ™ 8000 Shaker
236014500mL Erlenmeyer Flask ClampMaxQ™ 8000 Shaker
2360151L Erlenmeyer Flask ClampMaxQ™ 8000 Shaker
2360162L Erlenmeyer Flask ClampMaxQ™ 8000 Shaker
2360192800mL Fernbach Flask ClampMaxQ™ 8000 Shaker
236025Microplate ClampMaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000
161033Vial/Tube InsertsMaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000
Catalog number 236099
Price (USD)
864.00
Online Exclusive
960.00
Save 96.00 (10%)
Each
-
Add to cart
Description:
Flask Clamp Starter Kit for MaxQ High Performance Shakers
For Use With (Equipment):
MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000
Price (USD)
864.00
Online Exclusive
960.00
Save 96.00 (10%)
Each
Add to cart
Ask our AI about this Product

Secure vessels using Thermo Scientific™ Universal Platform Clamps for MaxQ™ High Performance Orbital Shakers. With exceptional innovation, reliability and accuracy, these orbital shakers, platforms and accessories are the optimal choice for a busy lab.

Flask Clamp Starter Kit includes:
  • (1) microplate clamp
  • (2) 25mL flask clamps
  • (2) 50mL flask clamps
  • (2) 125mL flask clamps
  • (4) 250/300mL flask clamps
  • (4) 500mL flask clamps
  • (2) 1L flask clamps
  • (2) 2L flask clamps
  • Replacement screws

Note:

Replacement screws also available separately.

Specifications
DescriptionFlask Clamp Starter Kit for MaxQ High Performance Shakers
For Use With (Equipment)MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000
Product TypeFlask Clamp Kit
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link