Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ HP Orbital Shakers Universal Platforms.
Product Type | Universal Platform |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 18 x 18 in. |
Length (English) Platform | 18 in. |
Length (Metric) Platform | 45.7 cm |
Width (English) Platform | 18 in. |
Width (Metric) Platform | 45.7 cm |
Description | Universal Platform without Clamps, 18 x 18 in. |
For Use With (Equipment) | MaxQ™ HP Orbital Shakers |
Unit Size | Each |
Product Type | Universal Platform |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 18 x 29.5 in. |
Length (English) Platform | 29.5 in. |
Length (Metric) Platform | 74.9 cm |
Width (English) Platform | 18 in. |
Width (Metric) Platform | 45.7 cm |
Description | Universal Platform without Clamps, 18 x 29.5 in. |
For Use With (Equipment) | MaxQ™ HP Orbital Shakers |
Unit Size | Each |
Holds | 25, 50, 125, 250/300, 500 and 2800 mL; 1, 2, 4, 5, and 6 L; Microplate |
Product Type | Universal Platform |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 24 x 36 in. |
Length (English) Platform | 36 in. |
Length (Metric) Platform | 91.4 cm |
Width (English) Platform | 24 in. |
Width (Metric) Platform | 61 cm |
Description | Universal Platform without Clamps, 24 x 36 in. |
For Use With (Equipment) | MaxQ™ HP Orbital Shakers |
Unit Size | Each |
Product Type | Universal Platform |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 18 x 24 in. |
Length (English) Platform | 24 in. |
Length (Metric) Platform | 61 cm |
Width (English) Platform | 18 in. |
Width (Metric) Platform | 45.7 cm |
Description | Universal Platform without Clamps, 18 x 24 in. |
For Use With (Equipment) | MaxQ™ HP Orbital Shakers |
Unit Size | Each |
Product Type | Shaker Platform |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 18 x 29.5 in. (74.9 x 45.7 cm) |
Length (English) Platform | 29.5 in. |
Length (Metric) Platform | 74.9 cm |
Width (English) Platform | 18 in. |
Width (Metric) Platform | 45.7 cm |
Description | Universal Platform without Clamps, 18 x 29.5 in. |
For Use With (Equipment) | MaxQ 8000 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Dimensions (L x W) | For Use With (Equipment) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
238000 | Each | Universal Platform without Clamps, 18 x 18 in. | 18 x 18 in. | MaxQ™ HP Orbital Shakers | 1,287.00 Online price 1,430.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
238001 | Each | Universal Platform without Clamps, 18 x 29.5 in. | 18 x 29.5 in. | MaxQ™ HP Orbital Shakers | 1,683.00 Online price 1,870.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
238002 | Each | Universal Platform without Clamps, 24 x 36 in. | 24 x 36 in. | MaxQ™ HP Orbital Shakers | 1,818.00 Online price 2,020.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
238008 | Each | Universal Platform without Clamps, 18 x 24 in. | 18 x 24 in. | MaxQ™ HP Orbital Shakers | 1,404.00 Online price 1,560.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
238061 | Each | Universal Platform without Clamps, 18 x 29.5 in. | 18 x 29.5 in. (74.9 x 45.7 cm) | MaxQ 8000 | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ HP Orbital Shakers Universal Platforms.