Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | Heating Block |
Format | 24 Deep-well Heating Block |
Capacity | 24 Samples |
Description | KF Apex 24 DW heating block |
Disposable | Reusable |
For Use With (Equipment) | KingFisher Apex |
Quantity | 1 Pc. |
Unit Size | Each |
Product Type | Heating Block |
Description | KF Apex 96 Storage tube heating block, Matrix |
Disposable | Reusable |
For Use With (Application) | DNA/RNA, protein and cell purification |
For Use With (Equipment) | KingFisher Apex |
Quantity | Each |
Unit Size | Each |
Volume (Metric) Processing | 10 to 80 μL |
Format | 96-well Plate |
Capacity | 96 Samples |
Description | KingFisher Apex 96 PCR head |
For Use With (Equipment) | KingFisher Apex |
Magnetic Rods | 96 |
Particle Size (Metric) | ca. >1 μm |
Type of Magnet Head | 96 PCR |
Plate Type | 96 PCR plate (semi/skirted) |
Unit Size | Each |
Volume (Metric) Processing | KF 96 plate 15 to 200 μL, 96 DW plate 15 to 1000 μL, 96 storage tube 30 to 200 μL |
Format | 96-well Plate |
Capacity | 96 Samples |
Description | KingFisher Apex Combi head |
For Use With (Equipment) | KingFisher Apex |
Magnetic Rods | 96 |
Particle Size (Metric) | ca. >1 μm |
Type of Magnet Head | 96 Combi head |
Plate Type | 96 KF, 96 DW, 96 storage tube |
Unit Size | Each |
Volume (Metric) Processing | 96 KF plate 50 to 150 μL, 96 DW plate 50 to 1000 μL |
Format | 96 Deep-well Head |
Capacity | 96 Samples |
Description | KingFisher Apex 96 DW head |
For Use With (Equipment) | KingFisher Apex |
Magnetic Rods | 96 |
Particle Size (Metric) | ca. >1 μm |
Type of Magnet Head | 96 DW |
Plate Type | 96 KF, 96 DW |
Unit Size | Each |
Volume (Metric) Processing | 24 DW plate 30 to 5000 μL, 24 storage tube 200 to 1000 μL |
Format | 24 |
Capacity | 24 Samples |
Description | KingFisher Apex 24 Combi head |
For Use With (Equipment) | KingFisher Apex |
Magnetic Rods | 24 |
Particle Size (Metric) | ca. >1 μm |
Type of Magnet Head | 24 |
Plate Type | 24 DW, 24 storage tube |
Unit Size | Each |
Product Type | Heating Block |
Format | 96 |
Capacity | 96 Samples |
Description | KF Apex PCR heating block |
Disposable | Reusable |
For Use With (Equipment) | KingFisher Apex |
Quantity | 1 Pc. |
Unit Size | Each |
Product Type | Heating Block |
Format | 96 |
Capacity | 96 Samples |
Description | KF Apex 96 KF heating block |
Disposable | Reusable |
For Use With (Equipment) | KingFisher Apex |
Quantity | 1 Pc. |
Unit Size | Each |
Product Type | Heating Block |
Format | 96 Deep-well Heating Block |
Capacity | 96 Samples |
Description | KF Apex 96 DW heating block |
Disposable | Reusable |
For Use With (Equipment) | KingFisher Apex |
Quantity | 1 Pc. |
Unit Size | Each |
Product Type | Heating Block |
Format | 96 |
Capacity | 96 Samples |
Description | KF Apex 96 Storage tube heating block |
Disposable | Reusable |
For Use With (Equipment) | KingFisher Apex |
Quantity | 1 Pc. |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
24075940 | Each | KF Apex 24 DW heating block | 706.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24075970 | Each | KF Apex 96 Storage tube heating block, Matrix | 706.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24079910 | Each | KingFisher Apex 96 PCR head | 6,140.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24079920 | Each | KingFisher Apex Combi head | 6,140.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24079930 | Each | KingFisher Apex 96 DW head | 6,140.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24079940 | Each | KingFisher Apex 24 Combi head | 6,190.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24075910 | Each | KF Apex PCR heating block | 706.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24075920 | Each | KF Apex 96 KF heating block | 706.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24075930 | Each | KF Apex 96 DW heating block | 706.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24075950 | Each | KF Apex 96 Storage tube heating block | 706.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|