Nalgene™ LDPE Drop-Dispensing Bottles with Closure
Nalgene™ LDPE Drop-Dispensing Bottles with Closure
Nalgene™ LDPE Drop-Dispensing Bottles with Closure
Nalgene™ LDPE Drop-Dispensing Bottles with Closure
Nalgene™ LDPE Drop-Dispensing Bottles with Closure
Nalgene™ LDPE Drop-Dispensing Bottles with Closure
Nalgene™ LDPE Drop-Dispensing Bottles with Closure
Thermo Scientific™

Nalgene™ LDPE Drop-Dispensing Bottles with Closure

Use one hand to conveniently operate this translucent LDPE drop-dispensing bottle with closure.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
2411-006060 mL20 mmCase of 48
2411-001515 mL20 mmCase of 72
2411-0015PK
also known as 2411-0015
15 mL20 mmPack of 12
2411-003030 mL20 mmCase of 72
2411-0030PK
also known as 2411-0030
30 mL20 mmPack of 12
2411-0060PK
also known as 2411-0060
60 mL20 mmPack of 12
2411-0125125 mL24 mmCase of 48
2411-0125PK
also known as 2411-0125
125 mL24 mmPack of 12
2411-0250250 mL24 mmCase of 36
2411-0250PK
also known as 2411-0250
250 mL24 mmPack of 6
Catalog number 2411-0060
Price (USD)
310.67
Online Exclusive
361.00
Save 50.33 (14%)
Case of 48
Estimated availability date  Pending  
Add to cart
Capacity (Metric):
60 mL
Closure Size:
20 mm
Unit Size:
Case of 48
Recurring order eligible. Learn more »
Price (USD)
310.67
Online Exclusive
361.00
Save 50.33 (14%)
Case of 48
Add to cart
Ask our AI about this Product

Use one hand to conveniently operate translucent Thermo Scientific™ Nalgene™ LDPE Drop-Dispensing Bottles with Closure. Bottles feature tethered spout caps which snap securely in place and won't break away when bottles are squeezed. These low-density polyethylene bottles are chemically compatible with most acids, bases and alcohols. View liquid levels easily through translucent wall.

  • Bottle dispenses only one drop at a time for dependable delivery.
  • Captive polypropylene spout cap stays in place when bottle is squeezed — won't accidentally dispel liquid.
  • Convenient one-handed operation frees up your other hand.
Ordering Information:
Replacement cap to fit 15, 30 and 60mL size, order Cat. No. 712411-1030
Replacement cap to fit 125 and 250mL size, order Cat. No. 712411-1125

Recycling Information:
Nalgene reusable LDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Nalgene LDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene LDPE bottles.
Specifications
Capacity2 oz., 60 mL
Closure MaterialPolypropylene
Closure Size20 mm
Closure TypeSpouted Cap
Diameter (Metric)38.61 mm
Height (English)3.9 in.
Height (Metric)99.06 mm
No. per Case48
No. per Pack12
Through the Closure DispensingYes
Capacity (English)2 oz.
Capacity (Metric)60 mL
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialLDPE
MouthNarrow
Product TypeDropping Bottle
ShapeRound
Unit SizeCase of 48
nalgene-certificate-of-compliance

Certificates of Compliance

Receive a Certificate of Compliance and Certificate(s) of Irradiation (if applicable) on purchased Nalgene and Nunc products.
Start your request  

pod-dropper-bottles-278x123
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
7369103010Certificate of ComplianceJun 26, 20212411-0060
7349462010Certificate of ComplianceJun 12, 20212411-0030
7275278010Certificate of ComplianceJun 15, 20182411-0030PK
7292006010Certificate of ComplianceJun 10, 20182411-0250PK
7291937010Certificate of ComplianceJun 10, 20182411-0125PK
5 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection