Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Dispense at a rate you control, be it one drop at a time or in a stream, with Thermo Scientific™ Nalgene™ LDPE Bottles with Neoprene Dropper Assembly. Assembly consists of a narrow-mouth, low-density polyethylene bottle with a dropping pipette inserted through the closure. This product is suitable for dispensing most acids, bases and alcohols
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Translucent |
Material | LDPE |
No. per Case | 48 |
No. per Pack | 12 |
Certifications/Compliance | ISO 13485:2003 |
Dropper Capacity | 60 mL |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 122 mm |
Product Type | Dropping Bottle |
Width (English) | 1.52 in. |
Height (English) | 4.8 in. |
Closure Material | Polypropylene, Neoprene, PE stem |
Closure Size | 20 mm |
Diameter (Metric) | 38.9 mm |
Through the Closure Dispensing | Yes |
Unit Size | Case of 48 |
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Translucent |
Material | LDPE |
No. per Case | 48 |
No. per Pack | 12 |
Certifications/Compliance | ISO 13485:2003 |
Dropper Capacity | 60 mL |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 122 mm |
Product Type | Dropping Bottle |
Width (English) | 1.52 in. |
Height (English) | 4.8 in. |
Closure Material | Polypropylene, Neoprene, PE stem |
Closure Size | 20 mm |
Diameter (Metric) | 38.9 mm |
Through the Closure Dispensing | Yes |
Unit Size | Pack of 12 |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Translucent |
Material | LDPE |
No. per Case | 48 |
No. per Pack | 6 |
Certifications/Compliance | ISO 13485:2003 |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 137 mm |
Product Type | Dropping Bottle |
Width (English) | 1.99 in. |
Height (English) | 5.4 in. |
Closure Material | Polypropylene, Neoprene, PE stem |
Closure Size | 24 mm |
Diameter (Metric) | 50.5 mm |
Through the Closure Dispensing | Yes |
Unit Size | Case of 48 |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Translucent |
Material | LDPE |
No. per Case | 48 |
No. per Pack | 6 |
Certifications/Compliance | ISO 13485:2003 |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 137 mm |
Product Type | Dropping Bottle |
Width (English) | 1.99 in. |
Height (English) | 5.4 in. |
Closure Material | Polypropylene, Neoprene, PE stem |
Closure Size | 24 mm |
Diameter (Metric) | 50.5 mm |
Through the Closure Dispensing | Yes |
Unit Size | Pack of 6 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | dimClosureSize | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2416-0060 | Case of 48 | 60 mL | 357.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2416-0060PK also known as 2416-0060 | Pack of 12 | 60 mL | 105.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2416-0125 | Case of 48 | 125 mL | 372.00 Online price 706.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2416-0125PK also known as 2416-0125 | Pack of 6 | 125 mL | 46.50 Online price 104.30 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|