Search by lot number or partial lot number
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Lid | Without Lid |
Array | 16 x 24 |
Packaging | 10 Pk., 30 Cases |
Product Line | Nunc |
Color | White, Clear Bottom |
Product Type | Optical Polymer Base |
Material | Polystyrene |
Volume (Metric) Well | 120 μL |
No. of Wells | 384 |
Volume (Metric) Working | 10 to 120 mL |
Sterility | Non-sterile |
Surface Treatment | Non-treated |
Well Shape | Flat Bottom (F-well) |
No. per Case | 30 |
No. per Pack | 10 |
Unit Size | Case of 30 |
Catalog Number | Specifications | Unit Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
242763 | Case of 30 | 508.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|