Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
Actual product may vary
Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling

Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling

Prevent chemical accidents in the lab with these Wash Bottles. Bottles are labeled following the Globally Harmonized System (GHS).
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure ColorChemical LabelUnit Size
2428-0505PK
also known as 2428-0505
NaturalDistilled WaterPack of 6
2428-0507NaturalDeionized WaterCase of 24
2428-0507PK
also known as 2428-0507
NaturalDeionized WaterPack of 6
2428-0504YellowIsopropanolCase of 24
2428-0505NaturalDistilled WaterCase of 24
2428-0503GreenMethanolCase of 24
2428-0503PK
also known as 2428-0503
GreenMethanolPack of 6
2428-0502WhiteEthanolCase of 24
2428-0502PK
also known as 2428-0502
WhiteEthanolPack of 6
2428-0506WhiteSodium HypochloriteCase of 24
2428-0506PK
also known as 2428-0506
WhiteSodium HypochloritePack of 6
Catalog number 2428-0505PK
also known as 2428-0505
Price (USD)
40.19
Online Exclusive
93.60
Save 53.41 (57%)
Pack of 6
In stock
Add to cart
Closure Color:
Natural
Chemical Label:
Distilled Water
Unit Size:
Pack of 6
Recurring order eligible. Learn more »
Price (USD)
40.19
Online Exclusive
93.60
Save 53.41 (57%)
Pack of 6
Add to cart
Ask our AI about this Product

Prevent chemical accidents in the lab with Nalgene™ Right-to-Understand LDPE Wash Bottles. Bottles are pre-labeled with chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer common laboratory chemicals from manufacturers' containers. Self-venting wash bottles eliminate risk of bottles self-dispensing.

  • Bottles are made from high quality Nalgene materials for low extractables and long life in the lab
  • Printed with 100% Globally Harmonized System (GHS) chemical safety information.  No other system markings are used on the bottles, which eliminates confusion
  • Color coded for easy chemical  identification at a glance
  • Dispensing nozzles are carefully molded to deliver a straight stream for precision dispensing and safety
  • Self-venting, so contents stay in bottle with no risk of leakage
  • Designed to dispense through the top with a closure and stem molded in one piece for uniform leakproof service
Right-to-Understand Safety Wash Bottles for acetone and other organic solvents are available in FEP (part number 2429-0501) for better chemical compatibility and product longevity.
Specifications
Capacity16 oz., 500 mL
Closure ColorNatural
Closure MaterialPolypropylene
Closure Size28 mm
Closure TypeScrew Cap
PackagingPack of 6
Through the Closure DispensingYes
AutoclavableNot Autoclavable
Capacity (English)16 oz.
Capacity (Metric)500 mL
Certifications/ComplianceGHS Labeling Guidelines
Chemical LabelDistilled Water
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialLDPE
MouthNarrow
Product TypeSafety Wash Bottle
ShapeCylindrical
Unit SizePack of 6
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
7281359010Certificate of ComplianceJun 10, 20182428-0502PK
7273535010Certificate of ComplianceJan 01, 20182428-0502PK
7229591010-COCCertificate of ComplianceJul 21, 20172428-0504
7252803010Certificate of ComplianceJul 19, 20172428-0503PK
7242743010-COCCertificate of ComplianceApr 14, 20172428-0503PK
5 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection