Search by lot number or partial lot number
Made from clear polystyrene with standard microplate footprint, the Thermo Scientific™ Nunc™ OmniTrays™ are ideal for screen libraries and DNA hybridization. Available both as a standard version with 2 notched corners and as a rectangular version optimized for automation. Surface treated for cell culture or non-treated for bacterial growth and colony isolation.
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Closure Color | Clear |
Closure Included | Closure Included |
Closure Material | Polystyrene |
Bottom Shape | Rectangular |
Capacity (Metric) | 90 mL |
Color | Clear |
Material | Polystyrene |
Shape | Rectangular |
Sterility | Sterile |
Surface Treatment | Non-treated |
Type | Single Well Plate |
Volume (Metric) Working | 35 mL |
Well Count | 1 |
Edges | Microplate dimension with 2 notched corners |
Includes | Lid |
No. per Case | 60 |
No. per Pack | 10 |
Length (Metric) | 127.76 mm |
Width (Metric) | 85.47 mm |
Height (Metric) | 32 mm |
Unit Size | Case of 60 |
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Closure Color | Clear |
Closure Included | Closure Included |
Closure Material | Polystyrene |
Bottom Shape | Rectangular |
Capacity (Metric) | 90 mL |
Color | Clear |
Culture Area | 84 sq. cm |
Material | Polystyrene |
Shape | Rectangular |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Type | Single Well Plate |
Volume (Metric) Working | 35 mL |
Well Count | 1 |
Edges | Microplate dimension, rectangle without notched corners |
Includes | Lid |
No. per Case | 90 |
No. per Pack | 10 |
Length (Metric) | 127.76 mm |
Width (Metric) | 85.47 mm |
Height (Metric) | 32 mm |
Unit Size | Case of 90 |
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Closure Color | Clear |
Closure Included | Closure Included |
Closure Material | Polystyrene |
Bottom Shape | Rectangular |
Capacity (Metric) | 90 mL |
Color | Clear |
Culture Area | 84 sq. cm |
Material | Polystyrene |
Shape | Rectangular |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Type | Single Well Plate |
Volume (Metric) Working | 35 mL |
Well Count | 1 |
Edges | Microplate dimension with 2 notched corners |
Includes | Lid |
No. per Case | 60 |
No. per Pack | 10 |
Length (Metric) | 127.76 mm |
Width (Metric) | 85.47 mm |
Height (Metric) | 32 mm |
Unit Size | Case of 60 |
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Closure Color | Clear |
Closure Included | Closure Included |
Closure Material | Polystyrene |
Bottom Shape | Rectangular |
Capacity (Metric) | 90 mL |
Color | Clear |
Material | Polystyrene |
Shape | Rectangular |
Sterility | Sterile |
Surface Treatment | Non-treated |
Type | Single Well Plate |
Volume (Metric) Working | 35 mL |
Well Count | 1 |
Edges | Microplate dimension with 2 notched corners |
Includes | Lid |
No. per Case | 90 |
No. per Pack | 10 |
Length (Metric) | 127.76 mm |
Width (Metric) | 85.47 mm |
Height (Metric) | 32 mm |
Unit Size | Case of 90 |
Catalog Number | Specifications | Unit Size | Surface Treatment | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
242811 | Case of 60 | Non-treated | 274.65 Online price 303.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140156 | Case of 90 | Nunclon Delta | 535.65 Online price 590.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
165218 | Case of 60 | Nunclon Delta | 288.65 Online price 318.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
264728 | Case of 90 | Non-treated | 409.65 Online price 451.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|