n-Hexane-d14, for NMR, +99.5% atom D, Thermo Scientific Chemicals
n-Hexane-d14, for NMR, +99.5% atom D, Thermo Scientific Chemicals
Thermo Scientific Chemicals

n-Hexane-d14, for NMR, +99.5% atom D, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 g
5 g
Packaging:
Glass Bottle
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 244010010
Price (USD)/ Each
124.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
146.00 
Save 21.35 (15%)
-
Add to cart
Quantity:
1 g
Packaging:
Glass Bottle
Request bulk or custom format
Price (USD)/ Each
124.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
146.00 
Save 21.35 (15%)
Add to cart
n-Hexane-d14, for NMR, +99.5% atom D, Thermo Scientific Chemicals
Catalog number244010010
Price (USD)/ Each
124.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
146.00 
Save 21.35 (15%)
-
Add to cart
Chemical Identifiers
CAS21666-38-6
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)Clear colorless
Appearance (Form)Liquid
D-Enrichment>=99.0 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For NMR
RUO – Research Use Only