1-Methoxy-2-propanol, 98.5%, extra pure, Thermo Scientific Chemicals
1-Methoxy-2-propanol, 98.5%, extra pure, Thermo Scientific Chemicals
Thermo Scientific Chemicals

1-Methoxy-2-propanol, 98.5%, extra pure, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
25 mL
1 L
2.5 L
5 L
25 L
Packaging:
View all
Glass Bottle
Catalog number 244990250
Price (USD)/ Each
-
Quantity:
25 mL
Packaging:
Glass Bottle
Request bulk or custom format
Chemical Identifiers
CAS107-98-2
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Clear liquid
Color scale=<10 APHA
Infrared spectrumConforms
Refractive index1.4020 to 1.4040 (20°C, 589 nm)
Acidity (CH3COOH)=<0.01 %
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only