Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | GelCode™ Blue Safe Protein Stain, 1 L |
Detection Location | In-Blot Detection, In-Gel Detection |
Detection Method | Colorimetric |
Label or Dye | Coomassie |
Product Type | Safe Protein Stain |
Product Line | GelCode™ |
Quantity | 1 L |
Target Molecule | Protein |
Unit Size | 1 L |
Description | GelCode™ Blue Safe Protein Stain, 3.5 L |
Detection Location | In-Blot Detection, In-Gel Detection |
Detection Method | Colorimetric |
Label or Dye | Coomassie |
Product Type | Safe Protein Stain |
Product Line | GelCode™ |
Quantity | 3.5 L |
Target Molecule | Protein |
Unit Size | 3.5 L |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
24594 | 1 L | GelCode™ Blue Safe Protein Stain, 1 L | 138.65 Online price 152.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24596 | 3.5 L | GelCode™ Blue Safe Protein Stain, 3.5 L | 284.65 Online price 311.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|