Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Resist bases, weak acids and all aqueous solutions in applications with Thermo Scientific™ Nalgene™ Polysulfone Dilution Bottles with Closure. With graduations at 90 and 99mL, these are our clearest and most accurate dilution bottles. They have a useful temperature range of -100°C (148°F) to +168°C (329°F) and are accurate to ± 1mL.
Capacity (Metric) | 220 mL |
Capacity (English) | 7.37 oz. |
Color | Clear |
Material | Polysulfone |
No. per Case | 48 |
No. per Pack | 12 |
Sterility | Non-sterile |
Volume (English) Brim | 7.375 oz. |
Volume (Metric) Brim | 220 mL |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Wide |
Shape | Square |
Height (Metric) | 152.9 mm |
Product Type | Dilution Bottle |
Width (English) | 1.75 in. |
Length (English) | 1.75 in. |
Height (English) | 6.05 in. |
Closure Material | Polypropylene |
Closure Size | 38-415 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 48 |
Capacity (Metric) | 210 mL |
Capacity (English) | 7.25 oz. |
Color | Clear |
Material | Polysulfone |
No. per Case | 48 |
No. per Pack | 12 |
Sterility | Non-sterile |
Volume (English) Brim | 7.25 oz. |
Volume (Metric) Brim | 210 mL |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Wide |
Shape | Square |
Height (Metric) | 152.9 mm |
Product Type | Dilution Bottle |
Width (English) | 1.75 in. |
Length (English) | 1.75 in. |
Height (English) | 6.02 in. |
Closure Material | Polypropylene |
Closure Size | 28-415 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 48 |
Capacity (Metric) | 210 mL |
Capacity (English) | 7.25 oz. |
Color | Clear |
Material | Polysulfone |
No. per Case | 48 |
No. per Pack | 12 |
Sterility | Non-sterile |
Volume (English) Brim | 7.25 oz. |
Volume (Metric) Brim | 210 mL |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Wide |
Shape | Square |
Height (Metric) | 152.9 mm |
Product Type | Dilution Bottle |
Width (English) | 1.75 in. |
Length (English) | 1.75 in. |
Height (English) | 6.02 in. |
Closure Material | Polypropylene |
Closure Size | 28-415 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 12 |
Capacity (Metric) | 220 mL |
Capacity (English) | 7.37 oz. |
Color | Clear |
Material | Polysulfone |
No. per Case | 48 |
No. per Pack | 12 |
Sterility | Non-sterile |
Volume (English) Brim | 7.375 oz. |
Volume (Metric) Brim | 220 mL |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Wide |
Shape | Square |
Height (Metric) | 152.9 mm |
Product Type | Dilution Bottle |
Width (English) | 1.75 in. |
Length (English) | 1.75 in. |
Height (English) | 6.05 in. |
Closure Material | Polypropylene |
Closure Size | 38-415 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 12 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | dimClosureSize | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2500-0380 | Case of 48 | 220 mL | 404.00 Online price 769.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2500-0280 | Case of 48 | 210 mL | 669.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2500-0280PK also known as 2500-0280 | Pack of 12 | 210 mL | 197.60 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2500-0380PK also known as 2500-0380 | Pack of 12 | 220 mL | 101.00 Online price 226.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Note: Autoclaving when used with Tween will reduce the life of this dilution bottle.
Includes:
Polypropylene screw closure
.
Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged.