2-Fluorobenzonitrile, 99%, Thermo Scientific Chemicals
2-Fluorobenzonitrile, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

2-Fluorobenzonitrile, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
25 g
100 g
Packaging:
Glass bottle
Catalog number 250050050
Price (USD)/ Each
24.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
29.10 
Save 4.45 (15%)
-
Add to cart
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Price (USD)/ Each
24.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
29.10 
Save 4.45 (15%)
Add to cart
2-Fluorobenzonitrile, 99%, Thermo Scientific Chemicals
Catalog number250050050
Price (USD)/ Each
24.65
Special Offer
Online exclusive
Ends: 31-Dec-2024
29.10 
Save 4.45 (15%)
-
Add to cart
Chemical Identifiers
CAS394-47-8
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Liquid
Infrared spectrumConforms
Refractive index1.5063 to 1.5083 (20°C, 589 nm)
Appearance (Color)Clear colorless to light brown
GC>=98.5 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only