Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Easily view liquid levels with translucent Thermo Scientific™ Nalgene™ PPCO Dilution Bottles with Closure, which have excellent chemical resistance to bases and weak acids. They offer a useful temperature range of -100°C (148°F) to +165°C (329°F). These bottles are graduated at 90mL and 99mL and are accurate to ± 4mL.
Capacity (Metric) | 205 mL |
Capacity (English) | 7.37 oz. |
Color | Clear |
Material | PPCO |
No. per Case | 48 |
No. per Pack | 12 |
Sterility | Non-sterile |
Volume (English) Brim | 7.375 oz. |
Volume (Metric) Brim | 220 mL |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | Yes |
Mouth | Wide |
Shape | Square |
Product Type | Dilution Bottle |
Closure Material | Polypropylene |
Closure Size | 38 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 12 |
Capacity (Metric) | 205 mL |
Capacity (English) | 7.37 oz. |
Color | Clear |
Material | PPCO |
No. per Case | 48 |
No. per Pack | 12 |
Sterility | Non-sterile |
Volume (English) Brim | 7.375 oz. |
Volume (Metric) Brim | 220 mL |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | Yes |
Mouth | Wide |
Shape | Square |
Product Type | Dilution Bottle |
Closure Material | Polypropylene |
Closure Size | 38 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 48 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Volume (Metric) Brim | dimClosureSize | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2505-0380PK also known as 2505-0380 | Pack of 12 | 205 mL | 220 mL | 145.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2505-0380 | Case of 48 | 205 mL | 220 mL | 363.59 Online price 493.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
.
Notes: Completely disrengage threads or remove cap before autoclaving
Recycling Information:
Nalgene reusable polypropylene(PP) and polypropylene copolymer (PPCO) bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These bottles and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO bottles if services are available in your community.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.