Search by lot number or partial lot number
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Format | Standard |
Lid | Without Lid |
Array | 32 x 48 |
Packaging | Inner packs of 30 |
Product Line | Nunc |
Color | Clear |
Product Type | Microplate |
Skirt Style | Low Flange Skirted |
Material | Polystyrene |
Volume (Metric) Well | 13.4 μL |
No. of Wells | 1536 |
Volume (Metric) Working | 1 to 10 μL |
Sterility | Non-sterile |
Surface Treatment | Non-treated |
Well Shape | Flat Bottom (F-well) |
No. per Case | 90 |
No. per Pack | 30 |
Quantity | 90/Cs. |
Unit Size | Case of 90 |
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Format | Standard |
Lid | Without Lid |
Array | 32 x 48 |
Packaging | 90 Cases |
Product Line | Nunc |
Color | Black |
Product Type | Microplate |
Material | Polystyrene |
No. of Wells | 1536 |
Volume (Metric) Working | 1 to 10 μL |
Sterility | Non-sterile |
Surface Treatment | Non-treated |
Well Shape | Flat Bottom (F-well) |
No. per Case | 90 |
No. per Pack | 30 |
Quantity | 90/Cs. |
Unit Size | Case of 90 |
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Format | Standard |
Lid | Without Lid |
Array | 32 x 48 |
Packaging | 90 Cases |
Product Line | Nunc |
Color | White |
Product Type | Microplate |
Material | Polystyrene |
No. of Wells | 1536 |
Volume (Metric) Working | 1 to 10 μL |
Sterility | Non-sterile |
Surface Treatment | Non-treated |
Well Shape | Flat Bottom (F-well) |
No. per Case | 90 |
No. per Pack | 30 |
Quantity | 90/Cs. |
Unit Size | Case of 90 |
Catalog Number | Specifications | Unit Size | Color | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
253614 | Case of 90 | Clear | 1,512.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
253601 | Case of 90 | Black | 1,590.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
253607 | Case of 90 | White | 1,606.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|