Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
For very hydrophobic analytes, achieve faster separations with excellent peak shapes using Thermo Scientific™ Hypersil GOLD™ C4 HPLC columns. Featuring a lower hydrophobicity than C18 or C8 columns, Hypersil GOLD C4 columns provide outstanding sensitivity and high efficiency.
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
For Use With | HPLC |
Length (Metric) | 150 mm |
Max. Pressure | 18130 psi (1250 bar) |
Particle Size | 1.9 μm |
pH | 2 to 8 |
Pore Size | 175 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L26 |
Stationary Phase | C4 |
Product Line | Hypersil GOLD |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Carbon Load | 5% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 150 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 175 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L26 |
Stationary Phase | C4 |
Product Line | Hypersil GOLD |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Carbon Load | 5% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 250 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 175 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L26 |
Stationary Phase | C4 |
Product Line | Hypersil GOLD |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Carbon Load | 5% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
For Use With | HPLC |
Length (Metric) | 50 mm |
Max. Pressure | 18130 psi (1250 bar) |
Particle Size | 1.9 μm |
pH | 2 to 8 |
Pore Size | 175 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L26 |
Stationary Phase | C4 |
Product Line | Hypersil GOLD |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Carbon Load | 5% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Flow Rate | 0.55 mL/min |
For Use With | HPLC |
Length (Metric) | 100 mm |
Max. Pressure | 18130 psi (1250 bar) |
Particle Size | 1.9 μm |
pH | 2 to 8 |
Pore Size | 175 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L26 |
Stationary Phase | C4 |
Product Line | Hypersil GOLD |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Carbon Load | 5% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Guard Cartridge, 4 Pk. |
Diameter (Metric) | 2.1 mm |
For Use With | Uniguard Direct Connection and Stand Alone Holder |
Length (Metric) | 10 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 175 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L26 |
Stationary Phase | C4 |
Product Line | Hypersil GOLD |
Packing Material | Silica |
Carbon Load | 5% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Pack of 4 |
Column Format | Guard Cartridge, 4 Pk. |
Diameter (Metric) | 3 mm |
For Use With | Uniguard Direct Connection and Stand Alone Holder |
Length (Metric) | 10 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 175 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L26 |
Stationary Phase | C4 |
Product Line | Hypersil GOLD |
Packing Material | Silica |
Carbon Load | 5% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
For Use With | HPLC |
Length (Metric) | 50 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 175 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L26 |
Stationary Phase | C4 |
Product Line | Hypersil GOLD |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Carbon Load | 5% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
For Use With | HPLC |
Length (Metric) | 150 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 175 Å |
Surface Area | 220 m²/g |
Temperature | 60°C |
USP Type | L26 |
Stationary Phase | C4 |
Product Line | Hypersil GOLD |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Carbon Load | 5% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
25502-152130 | Each | 1.9 μm | 2.1 mm | 150 mm | 1,209.42 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
25505-154630 | Each | 5 μm | 4.6 mm | 150 mm | 889.04 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
25505-254630 | Each | 5 μm | 4.6 mm | 250 mm | 935.61 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
25502-052130 | Each | 1.9 μm | 2.1 mm | 50 mm | 1,096.34 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
25502-102130 | Each | 1.9 μm | 2.1 mm | 100 mm | 1,096.34 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
25503-012101 | Pack of 4 | 3 μm | 2.1 mm | 10 mm | 516.58 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
25503-013001 | Each | 3 μm | 3 mm | 10 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
25503-052130 | Each | 3 μm | 2.1 mm | 50 mm | 891.27 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
25503-154630 | Each | 3 μm | 4.6 mm | 150 mm | 977.73 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.