Gum arabic, powder, Thermo Scientific Chemicals
Gum arabic, powder, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Gum arabic, powder, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
2.5 kg
250 g
1 kg
Packaging:
Plastic bottle
Catalog number 258850025
Price (USD)/ Each
181.65
Online exclusive
202.00 
Save 20.35 (10%)
-
Add to cart
Quantity:
2.5 kg
Packaging:
Plastic bottle
Request bulk or custom format
Price (USD)/ Each
181.65
Online exclusive
202.00 
Save 20.35 (10%)
Add to cart
Gum arabic, powder, Thermo Scientific Chemicals
Catalog number258850025
Price (USD)/ Each
181.65
Online exclusive
202.00 
Save 20.35 (10%)
-
Add to cart
Chemical Identifiers
CAS9000-01-5
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Powder
Loss on drying=<15.0 % (1 g, 105°C)
Appearance (Color)White to yellow to light beige
Heavy metals (as Pb)=<40 ppm
Arsenic (As)=<3 ppm
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only