Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Length (Metric) | 10 m |
Diameter (Metric) | 0.25 mm |
Diameter (Metric) Inner | 0.25 mm |
Description | 10 m L; 0.25 mm Nominal ID |
For Use With (Application) | GC |
Product Line | GuardGOLD |
Unit Size | Each |
Length (Metric) | 2 m |
Diameter (Metric) | 0.25 mm |
Diameter (Metric) Inner | 0.25 mm |
Description | 2 m L; 0.25 mm Nominal ID |
For Use With (Application) | GC |
Product Line | GuardGOLD |
Unit Size | Each |
Length (Metric) | 2 m |
Diameter (Metric) | 0.32 mm |
Diameter (Metric) Inner | 0.32 mm |
Description | 2 m L; 0.32 mm Nominal ID |
For Use With (Application) | GC |
Product Line | GuardGOLD |
Unit Size | Each |
Length (Metric) | 2 m |
Diameter (Metric) | 0.53 mm |
Diameter (Metric) Inner | 0.53 mm |
Description | 2 m L; 0.53 mm Nominal ID |
For Use With (Application) | GC |
Product Line | GuardGOLD |
Unit Size | Each |
Length (Metric) | 5 m |
Diameter (Metric) | 0.25 mm |
Diameter (Metric) Inner | 0.25 mm |
Description | 5 m L; 0.25 mm Nominal ID |
For Use With (Application) | GC |
Product Line | GuardGOLD |
Unit Size | Pack of 1 |
Length (Metric) | 5 m |
Diameter (Metric) | 0.32 mm |
Diameter (Metric) Inner | 0.32 mm |
Description | 5 m L; 0.32 mm Nominal ID |
For Use With (Application) | GC |
Product Line | GuardGOLD |
Unit Size | Each |
Length (Metric) | 5 m |
Diameter (Metric) | 0.53 mm |
Diameter (Metric) Inner | 0.53 mm |
Description | 5 m L; 0.53 mm Nominal ID |
For Use With (Application) | GC |
Product Line | GuardGOLD |
Unit Size | Each |
Length (Metric) | 10 m |
Diameter (Metric) | 0.32 mm |
Diameter (Metric) Inner | 0.32 mm |
Description | 10 m L; 0.32 mm Nominal ID |
For Use With (Application) | GC |
Product Line | GuardGOLD |
Unit Size | Pack of 1 |
Length (Metric) | 10 m |
Diameter (Metric) | 0.53 mm |
Diameter (Metric) Inner | 0.53 mm |
Description | 10 m L; 0.53 mm Nominal ID |
For Use With (Application) | GC |
Product Line | GuardGOLD |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
26050-1025 | Each | 0.25 mm | 10 m | 160.53 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26050-0225 | Each | 0.25 mm | 2 m | 63.10 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26050-0232 | Each | 0.32 mm | 2 m | Request A Quote | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26050-0253 | Each | 0.53 mm | 2 m | 74.53 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26050-0525 | Pack of 1 | 0.25 mm | 5 m | 89.44 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26050-0532 | Each | 0.32 mm | 5 m | 108.34 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26050-0553 | Each | 0.53 mm | 5 m | 134.16 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26050-1032 | Pack of 1 | 0.32 mm | 10 m | 193.69 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26050-1053 | Each | 0.53 mm | 10 m | 250.63 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The UltiMate 3000 Rapid Separation Well Plate Autosampler is strongly recommended for high-pressure, high-resolution applications. Short injection cycle times make it ideal for high-throughput applications. It is available in both nonthermostatted (WPS-3000RS) and thermostatted (WPS-3000TRS) versions.
Performance and Features