Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Diameter (Metric) | 0.25 mm |
Diameter (Metric) Inner | 0.25 mm |
Product Line | TraceGOLD |
Stationary Phase | TraceGOLD™ TG-OPP II |
Max. Temperature | 330°C |
For Use With (Application) | GC/MS for Organophosphorus Pesticides |
Film Thickness | 0.25 μm |
Length (Metric) | 30 m |
Polarity | Non-Polar |
Unit Size | Each |
Diameter (Metric) | 0.25 mm |
Diameter (Metric) Inner | 0.25 mm |
Product Line | TraceGOLD |
Stationary Phase | TraceGOLD™ TG-OPP I |
Max. Temperature | 330°C |
For Use With (Application) | GC/MS for Organophosphorus Pesticides |
Film Thickness | 0.25 μm |
Length (Metric) | 30 m |
Polarity | Non-Polar |
Unit Size | Each |
Diameter (Metric) | 0.32 mm |
Diameter (Metric) Inner | 0.5 mm |
Product Line | TraceGOLD |
Stationary Phase | TraceGOLD™ TG-OPP I |
Max. Temperature | 330°C |
For Use With (Application) | GC/MS for Organophosphorus Pesticides |
Film Thickness | 0.32 μm |
Length (Metric) | 30 m |
Polarity | Non-Polar |
Unit Size | Each |
Diameter (Metric) | 0.32 mm |
Diameter (Metric) Inner | 0.32 mm |
Product Line | TraceGOLD |
Stationary Phase | TraceGOLD™ TG-OPP II |
Max. Temperature | 330°C |
For Use With (Application) | GC/MS for Organophosphorus Pesticides |
Film Thickness | 0.32 μm |
Length (Metric) | 30 m |
Polarity | Non-Polar |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Stationary Phase | Length (Metric) | Diameter (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
26075-1420 | Each | TraceGOLD™ TG-OPP II | 30 m | 0.25 mm | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26076-1420 | Each | TraceGOLD™ TG-OPP I | 30 m | 0.25 mm | 876.08 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26076-2240 | Each | TraceGOLD™ TG-OPP I | 30 m | 0.32 mm | 927.49 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26075-5760 | Each | TraceGOLD™ TG-OPP II | 30 m | 0.32 mm | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|