Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ TraceGOLD TG-35MS AMINE GC Columns utilizes a chemically altered tubing surface to reduce peak tailing and eliminates the need for column priming when analyzing amines and other basic compounds.
Diameter (Metric) | 0.25 mm |
Diameter (Metric) Inner | 0.25 mm |
Product Line | TraceGOLD |
Stationary Phase | TraceGOLD™ TG-35 MS Amine |
Max. Temperature | 220°C |
For Use With (Application) | GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines, GC/MS for Nitrogen-Containing Heterocyclics |
Film Thickness | 0.5 μm |
Length (Metric) | 30 m |
Polarity | Mid-Polar |
Description | 0.5 um Thickness; 0.25 mm ID; 30 m Length |
Unit Size | Each |
Diameter (Metric) | 0.53 mm |
Diameter (Metric) Inner | 0.53 mm |
Product Line | TraceGOLD |
Stationary Phase | TraceGOLD™ TG-35 MS Amine |
Max. Temperature | 220°C |
For Use With (Application) | GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines, GC/MS for Nitrogen-Containing Heterocyclics |
Film Thickness | 1 μm |
Length (Metric) | 15 m |
Polarity | Mid-Polar |
Description | 1 um Thickness; 0.53 mm ID; 15 m Length |
Unit Size | Each |
Diameter (Metric) | 0.25 mm |
Diameter (Metric) Inner | 0.25 mm |
Product Line | TraceGOLD |
Stationary Phase | TraceGOLD™ TG-35 MS Amine |
Max. Temperature | 220°C |
For Use With (Application) | GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines, GC/MS for Nitrogen-Containing Heterocyclics |
Film Thickness | 1 μm |
Length (Metric) | 30 m |
Polarity | Mid-Polar |
Description | 1 um Thickness; 0.25 mm ID; 30 m Length |
Unit Size | Each |
Diameter (Metric) | 0.32 mm |
Diameter (Metric) Inner | 0.32 mm |
Product Line | TraceGOLD |
Stationary Phase | TraceGOLD™ TG-35 MS Amine |
Max. Temperature | 220°C |
For Use With (Application) | GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines, GC/MS for Nitrogen-Containing Heterocyclics |
Film Thickness | 1 μm |
Length (Metric) | 30 m |
Polarity | Mid-Polar |
Description | 1 um Thickness; 0.32 mm ID; 30 m Length |
Unit Size | Each |
Diameter (Metric) | 0.53 mm |
Diameter (Metric) Inner | 0.53 mm |
Product Line | TraceGOLD |
Stationary Phase | TraceGOLD™ TG-35 MS Amine |
Max. Temperature | 220°C |
For Use With (Application) | GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines, GC/MS for Nitrogen-Containing Heterocyclics |
Film Thickness | 1 μm |
Length (Metric) | 30 m |
Polarity | Mid-Polar |
Description | 1 um Thickness; 0.53 mm ID; 30 m Length |
Unit Size | Each |
Diameter (Metric) | 0.32 mm |
Diameter (Metric) Inner | 0.32 mm |
Product Line | TraceGOLD |
Stationary Phase | TraceGOLD™ TG-35 MS Amine |
Max. Temperature | 220°C |
For Use With (Application) | GC/MS Amines Including Alkylamines, Diamines, Triamines and Ethanolamines, GC/MS for Nitrogen-Containing Heterocyclics |
Film Thickness | 1.5 μm |
Length (Metric) | 30 m |
Polarity | Mid-Polar |
Description | 1.5 um Thickness; 0.32 mm ID; 30 m Length |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Film Thickness | Length (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
26092-2230 | Each | 0.25 mm | 0.5 μm | 30 m | 927.49 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26092-2860 | Each | 0.53 mm | 1 μm | 15 m | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26092-2960 | Each | 0.25 mm | 1 μm | 30 m | 901.78 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26092-2970 | Each | 0.32 mm | 1 μm | 30 m | 1,000.27 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26092-2980 | Each | 0.53 mm | 1 μm | 30 m | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
26092-3350 | Each | 0.32 mm | 1.5 μm | 30 m | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for: