TraceGOLD TG-5SilMS GC Columns
TraceGOLD TG-5SilMS GC Columns
Thermo Scientific™

TraceGOLD TG-5SilMS GC Columns

Incorporates phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
26096-142030 m0.25 mm0.25 μm
26096-020010 m0.1 mm0.1 μm
26096-276020 m0.15 mm0.15 μm
26096-130015 m0.25 mm0.25 μm
26096-143030 m0.32 mm0.25 μm
26096-154060 m0.25 mm0.25 μm
26096-223030 m0.25 mm0.5 μm
26096-224030 m0.32 mm0.5 μm
26096-296030 m0.25 mm1 μm
26096-297030 m0.32 mm1 μm
26096-308060 m0.25 mm1 μm
26096-336030 m0.53 mm1.5 μm
26096-578020 m0.18 mm0.18 μm
Catalog number 26096-1420
Price (USD)
1,041.87
Each
In stock
Add to cart
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
0.25 μm
Price (USD)
1,041.87
Each
Add to cart
Ask our AI about this Product
Thermo Scientific™ TraceGOLD™ TG-5SilMS GC Columns incorporate phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.
  • Low polarity, silarylene phase with selectivity comparable to 5% diphenyl/95% dimethyl polysiloxane
  • Designed for low bleed and outstanding inertness
  • Similar to DB-5MS, VF-5ms, CP-Sil 8 Low-Bleed/MS, Rxi-5Sil MS, BPX5, ZB-5ms, Optima-5MS, SLB-5

Recommended for:

  • GC/MS applications using ion-trap systems
  • Polycyclic aromatics
  • Hydrocarbons including chlorinated hydrocarbons
  • Phthalates
  • Phenols
  • Amines
  • Organophosphates
Specifications
Description0.25 um Thickness; 0.25 mm ID; 30 m Length
Diameter (Metric)0.25 mm
For Use With (Application)GC/MS Applications Using Ion-Trap Systems, GC/MS for Polycyclic Aromatics, Phthalates, Phenols, Amines, and Organophosphates, GC/MS for Hydrocarbons Including Chlorinated Hydrocarbons
Max. Temperature330/350°C
PolarityLow-Polar
QuantityEach
Diameter (Metric) Inner0.25 mm
Film Thickness0.25 μm
Length (Metric)30 m
Particle Size0.25 μm
Product LineTraceGOLD
Stationary PhaseTraceGOLD™ TG-5 SilMS
USP TypeG27, G36
Unit SizeEach
apps-lab

Applications Library Resource

The easy application note finder tool. Find the best solution to your separation challenges: easily download one-click workflows for use with Chromeleon CDS.

Go to AppsLab Library ›

Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Videos

Thermo Scientific GC columns: How GC Columns Work
Learn how GC chromatography columns work. Thermo Scientific Trace GOLD GC Columns offer a leap in column performance by offering ultra low bleed, high levels of reproducibility and superior inertness.
Video Player is loading.
Current Time 0:00
Duration 0:00
Loaded: 0%
Stream Type LIVE
Remaining Time 0:00
 
1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Discover the capabilities of Trace GOLD GC columns, which offer a leap in column performance by offering ultra-low bleed, high levels of reproducibility and superior inertness, ensuring full confidence in your analysis.

      Product video duration: 2 minutes

      Share catalog number, name or link