TRACE™ TR-FAME GC Columns
TRACE™ TR-FAME GC Columns
Actual product may vary
Thermo Scientific™

TRACE™ TR-FAME GC Columns

For separation of cis/trans isomers and FAMEs with various degrees of unsaturation, choose this low-bleed, high-polarity column optimized for FAME analysis.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Length (Metric)
260M238P0.25 mm100 m
260M096P0.1 mm10 m
260M141P0.22 mm30 m
260M142P0.25 mm30 m
260M143P0.32 mm30 m
260M147P0.22 mm50 m
260M149P0.32 mm50 m
260M154P0.25 mm60 m
260M155P0.32 mm60 m
260M166L0.25 mm120 m
10 Options
Catalog number 260M238P
Price (USD)/ Each
-
Request A Quote
Diameter (Metric):
0.25 mm
Length (Metric):
100 m
Choose Thermo Scientific™ TRACE™ TR-FAME GC Columns for separation of cis/trans isomers and fatty acid methyl esters (FAMEs) with various degrees of unsaturation. The TRACE TR-FAME column is a cyanopropylphenyl-based phase specifically designed for the separation of FAMEs. It is also suitable for any application that requires a high-polarity column for use with MS detection.
Excellent Quality and Reproducibility
  • Low bleed for MS, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
  • Polar phase, 70% cyanopropyl polysilphenylene-siloxane
  • Higher operating temperature than other columns
Applications:
  • FAMEs
  • FAMEs cis/trans isomers
Recommended Uses:
  • FAMEs
Similar To:
  • DB-23
  • BPX70
  • Rtx™-2330
  • SP™-2330
  • CP-Sil 88
  • SP™-2380
  • HP-23
  • VF-23ms
  • 007-23
  • AT™-Silar
  • PE-23
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
Product LineTRACE
Stationary PhaseTrace™ TR-FAME
Max. Temperature250/260°C
For Use With (Application)FAMEs Cis/Trans Isomers Analysis, GC/MS for the Analysis of FAMEs Cis/Trans Isomers
Film Thickness0.2 μm
Length (Metric)100 m
PolarityPolar
Unit SizeEach