Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Measuring Geometries |
---|---|---|
262-0100 | HAAKE Viscotester iQ Air rheometer (air bearing) | Coaxial cylinders, double-gap cylinders, parallel plates, cones, vane rotors |
262-0001TS also known as 262-0001 | HAAKE Viscotester iQ rheometer (ball bearing) | Coaxial cylinders, double-gap cylinders, parallel plates, cones, vane rotors |
262-0006 | HAAKE Viscotester iQ ready to use package for liquids | Coaxial cylinders |
262-0020 | HAAKE Viscotester iQ ready to use package for liquids | Universal container holder for original containers; vane rotor FL 22 |
262-0010 | HAAKE Viscotester iQ ready to use package for liquids | Coaxial cylinder and rotor CC 25 DIN, measuring plate insert, plate and rotor 35 and gap setting tool |
Measure and analyze the rheological properties of a wide range of liquid, paste and semi-solid samples with the Thermo Scientific™ HAAKE™ Viscotester™ iQ and Viscotester iQ Air rheometers. The Viscotester iQ rheometer is an intuitive solution designed to meet the daily rheological requirements of QC labs. The Viscotester iQ Air rheometer is the smallest commercially available oscillation air bearing rheometer in the world. Both set new standards in modularity, ease of use, increased efficiency, and intelligent user guidance, from simple viscosity determinations to complex rheological investigations.
HAAKE Viscotester iQ Rheometers are the replacement for the following discontinued viscometers:
The development of the next generation Viscotester was driven by the demands of new rheological tasks in quality control. With the HAAKE Viscotester iQ rheometer, we combine decades of experience in rheology with solutions designed for highly dynamic working environments. Our goal is to enable fast, reliable and precise rheological measurements with maximum ease of operation. Now with the HAAKE Viscotester iQ Air rheometer, we bring you the smallest available oscillation air bearing rheometer. Either rheometer can be used as a standalone portable unit or as a fully software-controlled part of your QC lab.
Ideal for Industrial QC in:
Individual
Intuitive
Intelligent
Universal Peltier controlled Module (TM-PE-C)
Coaxial cylinders: -5°C up to 160°C
Plates and cones: 0°C up to 140°C
Depending on ambient temperature
Universal Liquid controlled Module (TM-LI-C32 / – C48)
Coaxial cylinders: -20°C up to 180°C
Plates and cones: -10°C up to 160°C
Depending on the circulator model and the bath liquid
Peltier controlled Plate (TM-PE-P) 0°C up to 160°C
Liquid controlled Plate (TM-LI-P) -20°C up to 180°C
Depending on the circulator model and the bath liquid
Electrically controlled Cylinder (TM-EL-C) up to 300°C
Available for pressure cell configuration
Share catalog number, name or link