Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Bulb Draw (Metric) | 2.3 mL |
Description | Extra Long 9” Transfer Pipette |
Diameter (Metric) Outer | 5.0 mm |
Material | LDPE |
Sterility | Non-sterile |
Drops/mL | 25 |
Graduated | No |
Packaging Type | Bulk 400/Pk 8Pk/Cs 4000/Cs |
Volume (Metric) | 5.6 mL |
Length (Metric) | 22.5 cm |
Type | Extra Long Transfer Pipet |
Disposable | Single-use |
Unit Size | Pack of 400 |
Bulb Draw (Metric) | 2.3 mL |
Description | Extra Long 9” Transfer Pipette |
Diameter (Metric) Outer | 5.0 mm |
Material | LDPE |
Sterility | Non-sterile |
Drops/mL | 25 |
Graduated | No |
Packaging Type | Bulk 400/Pk 8Pk/Cs 4000/Cs |
Volume (Metric) | 5.6 mL |
Length (Metric) | 22.5 cm |
Type | Extra Long Transfer Pipet |
Disposable | Single-use |
Unit Size | Case of 4000 |
Bulb Draw (Metric) | 2.3 mL |
Description | Extra Long 9” Transfer Pipette |
Diameter (Metric) Outer | 5.0 mm |
Material | LDPE |
Sterility | Sterile |
Drops/mL | 25 |
Graduated | No |
Packaging Type | Indiv. Wrapped 400/Pk 8Pk/Cs 3200/Cs |
Volume (Metric) | 5.6 mL |
Length (Metric) | 22.5 cm |
Type | Extra Long Transfer Pipet |
Disposable | Single-use |
Unit Size | Case of 3200 |
Bulb Draw (Metric) | 2.3 mL |
Description | Extra Long 9” Transfer Pipette |
Diameter (Metric) Outer | 5.0 mm |
Material | LDPE |
Sterility | Sterile |
Drops/mL | 25 |
Graduated | No |
Packaging Type | Indiv. Wrapped 400/Pk 8Pk/Cs 3200/Cs |
Volume (Metric) | 5.6 mL |
Length (Metric) | 22.5 cm |
Type | Extra Long Transfer Pipet |
Disposable | Single-use |
Unit Size | Pack of 400 |
Bulb Draw (Metric) | 2.3 mL |
Description | Extra Long 9” Transfer Pipette |
Diameter (Metric) Outer | 5.0 mm |
Material | LDPE |
Sterility | Sterile |
Drops/mL | 25 |
Graduated | No |
Packaging Type | 20/Bag, 400/Pk., 3200/Cs. |
Volume (Metric) | 5.6 mL |
Length (Metric) | 22.5 cm |
Type | Extra Long Transfer Pipet |
Disposable | Single-use |
Unit Size | Case of 3200 |
Bulb Draw (Metric) | 10.7 mL |
Description | Extra Long 12” Transfer Pipette |
Diameter (Metric) Outer | 8.6 mm |
Material | LDPE |
Sterility | Non-sterile |
Drops/mL | 20 |
Graduated | No |
Packaging Type | Bulk 100/Pk 10Pk/Cs 1000/Cs |
Volume (Metric) | 10.7 mL |
Length (Metric) | 30.0 cm |
Type | Extra Long Transfer Pipet |
Disposable | Single-use |
Unit Size | Case of 1000 |
Bulb Draw (Metric) | 10.7 mL |
Description | Extra Long 12” Transfer Pipette |
Diameter (Metric) Outer | 8.6 mm |
Material | LDPE |
Sterility | Non-sterile |
Drops/mL | 20 |
Graduated | No |
Packaging Type | Bulk 100/Pk 10Pk/Cs 1000/Cs |
Volume (Metric) | 10.7 mL |
Length (Metric) | 30.0 cm |
Type | Extra Long Transfer Pipet |
Disposable | Single-use |
Unit Size | Pack of 100 |
Bulb Draw (Metric) | 10.7 mL |
Description | Extra Long 12” Transfer Pipette |
Diameter (Metric) Outer | 8.6 mm |
Material | LDPE |
Sterility | Sterile |
Drops/mL | 20 |
Graduated | No |
Packaging Type | Individually Wrapped 100/Pk 8Pk/Cs 800/Cs |
Volume (Metric) | 10.7 mL |
Length (Metric) | 30.0 cm |
Type | Extra Long Transfer Pipet |
Disposable | Single-use |
Unit Size | Case of 800 |
Bulb Draw (Metric) | 10.7 mL |
Description | Extra Long 12” Transfer Pipette |
Diameter (Metric) Outer | 8.6 mm |
Material | LDPE |
Sterility | Sterile |
Drops/mL | 20 |
Graduated | No |
Packaging Type | Individually Wrapped 100/Pk 8Pk/Cs 800/Cs |
Volume (Metric) | 10.7 mL |
Length (Metric) | 30.0 cm |
Type | Extra Long Transfer Pipet |
Disposable | Single-use |
Unit Size | Pack of 100 |
Bulb Draw (Metric) | 10.7 mL |
Description | Extra Long 12” Transfer Pipette |
Diameter (Metric) Outer | 8.6 mm |
Material | LDPE |
Sterility | Sterile |
Drops/mL | 20 |
Graduated | No |
Packaging Type | 20/Bag, 100/Pk., 800/Cs. |
Volume (Metric) | 10.7 mL |
Length (Metric) | 30.0 cm |
Type | Extra Long Transfer Pipet |
Disposable | Single-use |
Unit Size | Case of 800 |
Catalog Number | Specifications | Unit Size | Description | Volume (Metric) | Length (Metric) | Sterility | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
262PK also known as 262 | Pack of 400 | Extra Long 9” Transfer Pipette | 5.6 mL | 22.5 cm | Non-sterile | 57.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
262 | Case of 4000 | Extra Long 9” Transfer Pipette | 5.6 mL | 22.5 cm | Non-sterile | 193.20 Online price 483.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
262-1S | Case of 3200 | Extra Long 9” Transfer Pipette | 5.6 mL | 22.5 cm | Sterile | 1,179.20 Online price 1,571.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
262-1SPK also known as 262-1S | Pack of 400 | Extra Long 9” Transfer Pipette | 5.6 mL | 22.5 cm | Sterile | 232.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
262-20S | Case of 3200 | Extra Long 9” Transfer Pipette | 5.6 mL | 22.5 cm | Sterile | 265.60 Online price 664.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
263 | Case of 1000 | Extra Long 12” Transfer Pipette | 10.7 mL | 30.0 cm | Non-sterile | 208.00 Online price 520.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
263PK also known as 263 | Pack of 100 | Extra Long 12” Transfer Pipette | 10.7 mL | 30.0 cm | Non-sterile | 61.40 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
263-1S | Case of 800 | Extra Long 12” Transfer Pipette | 10.7 mL | 30.0 cm | Sterile | 894.45 Online price 1,072.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
263-1SPK also known as 263-1S | Pack of 100 | Extra Long 12” Transfer Pipette | 10.7 mL | 30.0 cm | Sterile | 158.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
263-20S | Case of 800 | Extra Long 12” Transfer Pipette | 10.7 mL | 30.0 cm | Sterile | 537.83 Online price 703.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|