1x1 image pixel for data collection
Nunc™ Petri Dishes
Nunc™ Petri Dishes
Nunc™ Petri Dishes
Nunc™ Petri Dishes
Nunc™ Petri Dishes
Thermo Scientific™

Nunc™ Petri Dishes

Prepare samples in hospital environments, food science or the pharmaceutical industry with these petri dishes
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)
263991100 mm
249964140 mm
Catalog number 263991
Price (USD)
182.70
Online Exclusive
203.00
Save 20.30 (10%)
Case of 320
Add to cart
Diameter (Metric):
100 mm
Price (USD)
182.70
Online Exclusive
203.00
Save 20.30 (10%)
Case of 320
Add to cart
Prepare samples in hospital environments, food science or the pharmaceutical industry with Thermo Scientific™ Nunc™ Petri Dishes. These dishes are available with a molded grid and perform well in automatic dispensers due to complete flatness and uniform height.
  • For the culturing of bacteria, fungi and other microorganisms
  • Constructed of high-quality and optically clear polystyrene, with lid
  • Fitted with top and bottom stacking rings for easier handing and stable stacking
  • Vented for gaseous exchange
  • Sterilized by gamma irradiation
WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
Height (English)0.60 in.
No. per Case320
No. per Pack20
ShapeRound
TypePetri Dish
Bottom ShapeFlat
Culture Area58 sq. cm
Diameter (Metric)100 mm
Height (Metric)15 mm
MaterialPolystyrene
SterilitySterile
Surface TreatmentNunclon Delta
Well Count1
Unit SizeCase of 320

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link