Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Color | Clear |
Dimensions (L x W x H) | 5 x 3.35 x 0.3 in. (127 x 85 x 7.9 mm) |
Material | Polystyrene |
Sterility | Sterile |
No. of Wells | 96 |
Height (Metric) | 7.9 mm |
Length (English) | 5 in. |
Length (Metric) | 127 mm |
Condensation Rings | Yes |
Height (English) | 0.3 in. |
No. per Case | 50 |
No. per Pack | 1 |
Dimensions (L x W) | 5 x 3.35 in. (127 x 85 mm) |
Evaporation Barrier | Yes |
Width (English) | 3.35 in. |
Width (Metric) | 85 mm |
Product Type | Plate Lid |
Product Line | Nunc |
Adhesive | None |
Temperature Range (Metric) | -20°C to +80°C |
Well Shape | All well shapes |
Plate Compatibility | 96-well Plate |
Cut-off Corners | Long Side |
Unit Size | Case of 50 |
Color | Clear |
Dimensions (L x W x H) | 5 x 3.35 x 0.33 in. (127 x 85 x 8.34 mm) |
Material | Polystyrene |
Sterility | Sterile |
No. of Wells | 384/1536 |
Height (Metric) | 8.34 mm |
Length (English) | 5 in. |
Length (Metric) | 127 mm |
Condensation Rings | No |
Height (English) | 0.33 in. |
No. per Case | 60 |
No. per Pack | 20 |
Dimensions (L x W) | 5 x 3.35 in. (127 x 85 mm) |
Evaporation Barrier | No |
Width (English) | 3.35 in. |
Width (Metric) | 85 mm |
Product Type | Universal Lid |
Product Line | Nunc |
Adhesive | None |
Temperature Range (Metric) | -20°C to +80°C |
Well Shape | All well shapes |
Plate Compatibility | All Microplates |
Cut-off Corners | No |
Unit Size | Case of 60 |
Color | Clear |
Dimensions (L x W x H) | 5 x 3.35 x 0.33 in. (127 x 85 x 8.34 mm) |
Material | Polystyrene |
Sterility | Non-sterile |
No. of Wells | 384/1536 |
Height (Metric) | 8.34 mm |
Length (English) | 5 in. |
Length (Metric) | 127 mm |
Condensation Rings | No |
Height (English) | 0.33 in. |
No. per Case | 60 |
No. per Pack | 20 |
Dimensions (L x W) | 5 x 3.35 in. (127 x 85 mm) |
Evaporation Barrier | No |
Width (English) | 3.35 in. |
Width (Metric) | 85 mm |
Product Type | Universal Lid |
Product Line | Nunc |
Adhesive | None |
Temperature Range (Metric) | -20°C to +80°C |
Well Shape | All well shapes |
Plate Compatibility | All Microplates |
Cut-off Corners | No |
Unit Size | Case of 60 |
Color | Clear |
Dimensions (L x W x H) | 5 x 3.35 x 0.33 in. (127 x 85 x 8.34 mm) |
Material | Polystyrene |
Sterility | Non-sterile |
No. of Wells | 384/1536 |
Height (Metric) | 8.34 mm |
Length (English) | 5 in. |
Length (Metric) | 127 mm |
Condensation Rings | No |
Height (English) | 0.33 in. |
No. per Case | 180 |
No. per Pack | 20 |
Dimensions (L x W) | 5 x 3.35 in. (127 x 85 mm) |
Evaporation Barrier | No |
Width (English) | 3.35 in. |
Width (Metric) | 85 mm |
Product Type | Universal Lid |
Product Line | Nunc |
Adhesive | None |
Temperature Range (Metric) | -20°C to +80°C |
Well Shape | All well shapes |
Plate Compatibility | All Microplates |
Cut-off Corners | No |
Unit Size | Case of 180 |
Color | Clear |
Dimensions (L x W x H) | 5 x 3.35 x 0.18 in. (127 x 85 x 4.6 mm) |
Material | Polystyrene |
Sterility | Non-sterile |
No. of Wells | 384/1536 |
Height (Metric) | 4.6 mm |
Length (English) | 5 in. |
Length (Metric) | 127 mm |
Condensation Rings | Yes |
Height (English) | 0.18 in. |
No. per Case | 100 |
No. per Pack | 25 |
Dimensions (L x W) | 5 x 3.35 in. (127 x 85 mm) |
Evaporation Barrier | Yes |
Width (English) | 3.35 in. |
Width (Metric) | 85 mm |
Product Type | LowBot Lids |
Product Line | Nunc |
Adhesive | None |
Temperature Range (Metric) | -20°C to +80°C |
Well Shape | All well shapes |
Plate Compatibility | All Microplates |
Cut-off Corners | No |
Unit Size | Case of 100 |
Color | Clear |
Dimensions (L x W x H) | 5 x 3.35 x 0.18 in. (127 x 85 x 4.6 mm) |
Material | Polystyrene |
Sterility | Sterile |
No. of Wells | 384/1536 |
Height (Metric) | 4.6 mm |
Length (English) | 5 in. |
Length (Metric) | 127 mm |
Condensation Rings | Yes |
Height (English) | 0.18 in. |
No. per Case | 100 |
No. per Pack | 25 |
Dimensions (L x W) | 5 x 3.35 in. (127 x 85 mm) |
Evaporation Barrier | Yes |
Width (English) | 3.35 in. |
Width (Metric) | 85 mm |
Product Type | LowBot Lids |
Product Line | Nunc |
Adhesive | None |
Temperature Range (Metric) | -20°C to +80°C |
Well Shape | All well shapes |
Plate Compatibility | All Microplates |
Cut-off Corners | No |
Unit Size | Case of 100 |
Color | Clear |
Dimensions (L x W x H) | 5 x 3.35 x 0.3 in. (127 x 85 x 7.9 mm) |
Material | Polystyrene |
Sterility | Non-sterile |
No. of Wells | 96 |
Height (Metric) | 7.9 mm |
Length (English) | 5 in. |
Length (Metric) | 127 mm |
Condensation Rings | Yes |
Height (English) | 0.3 in. |
No. per Case | 100 |
No. per Pack | 5 |
Dimensions (L x W) | 5 x 3.35 in. (127 x 85 mm) |
Evaporation Barrier | Yes |
Width (English) | 3.35 in. |
Width (Metric) | 85 mm |
Product Type | Plate Lid |
Product Line | Nunc |
Adhesive | None |
Temperature Range (Metric) | -20°C to +80°C |
Well Shape | All well shapes |
Plate Compatibility | 96-well Plate |
Cut-off Corners | Long Side |
Unit Size | Case of 100 |
Color | Clear |
Dimensions (L x W x H) | 5 x 3.35 x 0.3 in. (127 x 85 x 7.9 mm) |
Material | Polystyrene |
Sterility | Sterile |
No. of Wells | 384 |
Height (Metric) | 7.9 mm |
Length (English) | 5 in. |
Length (Metric) | 127 mm |
Condensation Rings | No |
Height (English) | 0.3 in. |
No. per Case | 60 |
No. per Pack | 1 |
Dimensions (L x W) | 5 x 3.35 in. (127 x 85 mm) |
Evaporation Barrier | Yes |
Width (English) | 3.35 in. |
Width (Metric) | 85 mm |
Product Type | Plate Lid |
Product Line | Nunc |
Adhesive | None |
Temperature Range (Metric) | -20°C to +80°C |
Well Shape | All well shapes |
Plate Compatibility | 384-well Plate |
Cut-off Corners | Long Side |
Unit Size | Case of 60 |
Color | Clear |
Dimensions (L x W x H) | 5 x 3.35 x 0.3 in. (127 x 85 x 7.9 mm) |
Material | Polystyrene |
Sterility | Non-sterile |
No. of Wells | 384 |
Height (Metric) | 7.9 mm |
Length (English) | 5 in. |
Length (Metric) | 127 mm |
Condensation Rings | No |
Height (English) | 0.3 in. |
No. per Case | 180 |
No. per Pack | 20 |
Dimensions (L x W) | 5 x 3.35 in. (127 x 85 mm) |
Evaporation Barrier | Yes |
Width (English) | 3.35 in. |
Width (Metric) | 85 mm |
Product Type | Plate Lid |
Product Line | Nunc |
Adhesive | None |
Temperature Range (Metric) | -20°C to +80°C |
Well Shape | All well shapes |
Plate Compatibility | 384-well Plate |
Cut-off Corners | Long Side |
Unit Size | Case of 180 |
Color | Clear |
Dimensions (L x W x H) | 5 x 3.35 x 0.3 in. (127 x 85 x 7.9 mm) |
Material | Polystyrene |
Sterility | Sterile |
No. of Wells | 384 |
Height (Metric) | 7.9 mm |
Length (English) | 5 in. |
Length (Metric) | 127 mm |
Condensation Rings | No |
Height (English) | 0.3 in. |
No. per Case | 180 |
No. per Pack | 20 |
Dimensions (L x W) | 5 x 3.35 in. (127 x 85 mm) |
Evaporation Barrier | Yes |
Width (English) | 3.35 in. |
Width (Metric) | 85 mm |
Product Type | Plate Lid |
Product Line | Nunc |
Adhesive | None |
Temperature Range (Metric) | -20°C to +80°C |
Well Shape | All well shapes |
Plate Compatibility | 384-well Plate |
Cut-off Corners | Long Side |
Unit Size | Case of 180 |
Catalog Number | Specifications | Unit Size | Plate Compatibility | Sterility | Height (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
264122 | Case of 50 | 96-well Plate | Sterile | 7.9 mm | 186.30 Online price 207.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
250002 | Case of 60 | All Microplates | Sterile | 8.34 mm | 148.50 Online price 165.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
250003 | Case of 60 | All Microplates | Non-sterile | 8.34 mm | 143.10 Online price 159.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
250005 | Case of 180 | All Microplates | Non-sterile | 8.34 mm | 473.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
253623 | Case of 100 | All Microplates | Non-sterile | 4.6 mm | 275.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
253624 | Case of 100 | All Microplates | Sterile | 4.6 mm | 323.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
263339 | Case of 100 | 96-well Plate | Non-sterile | 7.9 mm | 252.90 Online price 281.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
264611 | Case of 60 | 384-well Plate | Sterile | 7.9 mm | 215.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
264612 | Case of 180 | 384-well Plate | Non-sterile | 7.9 mm | 323.00 Online price 473.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
264616 | Case of 180 | 384-well Plate | Sterile | 7.9 mm | 495.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|