| 264225040002 | Full specifications | Each | M75 LR 230/50 PD2 FLUORINERT | Up to 1,300 watts | PD2 (Positive Displacement Pump) | Request A Quote |
Description | M75 LR 230/50 PD2 FLUORINERT | Certifications/Compliance | CE | Cooling Capacity | Up to 1,300 watts | Pump Type | PD2 (Positive Displacement Pump) | Temperature Range | -15°C to +35°C | Pump Capacity | 2.5 gpm @ 60 psi (9.5 L/min. @ 4.2 bar) | Refrigerant | R134A | Temperature Stability | ±0.1°C | Electrical Requirements | 230 V 50 Hz | Unit Size | Each |
|
| 266226024000 | Full specifications | Each | M150 LR 400/50 CP55 L/LF RS232 | Up to 4,282 watts | CP55 (Centrifugal Pump) | Request A Quote |
Description | M150 LR 400/50 CP55 L/LF RS232 | Certifications/Compliance | CE | Communications | RS232, Remote Start, low flow & low level alarms | Cooling Capacity | Up to 4,282 watts | Pump Type | CP55 (Centrifugal Pump) | Temperature Range | -15°C to +35°C | Pump Capacity | 10 gpm @ 22 psi (37.9 L/min. @ 1.7 bar) | Refrigerant | R134A | Temperature Stability | ±0.1°C | Electrical Requirements | 230 V 50 Hz | Unit Size | Each |
|
| 266216024000 | Full specifications | Each | M150 LR 230/60 CP55 L/LF RS232 | Up to 4,832 watts | CP55 (Centrifugal Pump) | Request A Quote |
Description | M150 LR 230/60 CP55 L/LF RS232 | Certifications/Compliance | CE marked/UL listed | Communications | RS232, Remote Start, low flow & low level alarms | Cooling Capacity | Up to 4,832 watts | Pump Type | CP55 (Centrifugal Pump) | Temperature Range | -15°C to +35°C | Pump Capacity | 10 gpm @ 34 psi (37.9 L/min. @ 2.3 bar) | Refrigerant | R134A | Temperature Stability | ±0.1°C | Electrical Requirements | 230 V 60 Hz | Unit Size | Each |
|
| 266216992001 | Full specifications | Each | M150 LR 230/60 T1 RS232 | Up to 4,832 watts | T1 (Turbine Pump) | Request A Quote |
Description | M150 LR 230/60 T1 RS232 | Certifications/Compliance | CE marked/UL listed | Communications | RS232 & Remote Start | Cooling Capacity | Up to 4,832 watts | Pump Type | T1 (Turbine Pump) | Temperature Range | -15°C to +35°C | Pump Capacity | 3.5 @ 60 psi (13.0 @ 4.2 bar) | Refrigerant | R134A | Temperature Stability | ±0.1°C | Electrical Requirements | 230 V 60 Hz | Unit Size | Each |
|
| 266225044000 | Full specifications | Each | M150 LR 230/50 PD2 LL/LF RS232 | Up to 4,282 watts | PD2 (Positive Displacement Pump) | Request A Quote |
Description | M150 LR 230/50 PD2 LL/LF RS232 | Certifications/Compliance | CE | Communications | RS232, Remote Start, low flow & low level alarms | Cooling Capacity | Up to 4,282 watts | Pump Type | PD2 (Positive Displacement Pump) | Temperature Range | -15°C to +35°C | Pump Capacity | 2.5 gpm @ 60 psi (9.5 L/min. @ 4.2 bar) | Refrigerant | R134A | Temperature Stability | ±0.1°C | Electrical Requirements | 230 V 50 Hz | Unit Size | Each |
|
| 264216040002 | Full specifications | Each | M75 LR 208/60 PD2 FLUORINERT | Up to 1,800 watts | PD2 (Positive Displacement Pump) | Request A Quote |
Description | M75 LR 208/60 PD2 FLUORINERT | Certifications/Compliance | CE marked/UL listed | Cooling Capacity | Up to 1,800 watts | Pump Type | PD2 (Positive Displacement Pump) | Temperature Range | -15°C to +35°C | Pump Capacity | 3 gpm @ 60 psi (11.4 L/min. @ 4.2 bar) | Refrigerant | R134A | Temperature Stability | ±0.1°C | Electrical Requirements | 208 V 60 Hz | Unit Size | Each |
|
| 264225990001 | Full specifications | Each | M75 LR 230/50 T1 | Up to 2,156 watts | T1 (Turbine Pump) | Request A Quote |
Description | M75 LR 230/50 T1 | Certifications/Compliance | CE | Cooling Capacity | Up to 2,156 watts | Pump Type | T1 (Turbine Pump) | Temperature Range | -15°C to +35°C | Pump Capacity | 2.5 @ 60 psi (9.5 @ 4.1 bar) | Refrigerant | R134A | Temperature Stability | ±0.1°C | Electrical Requirements | 230 V 50 Hz | Unit Size | Each |
|
| 264216990001 | Full specifications | Each | M75 LR 230/60 T1 | Up to 2,156 watts | T1 (Turbine Pump) | Request A Quote |
Description | M75 LR 230/60 T1 | Certifications/Compliance | CE marked/UL listed | Cooling Capacity | Up to 2,156 watts | Pump Type | T1 (Turbine Pump) | Temperature Range | -15°C to +35°C | Pump Capacity | 3.5 @ 60 psi (13.0 @ 4.2 bar) | Refrigerant | R134A | Temperature Stability | ±0.1°C | Electrical Requirements | 230 V 60 Hz | Unit Size | Each |
|
| 264225044000 | Full specifications | Each | M75 LR 230/50 PD2 LL/LF RS232 | Up to 2,156 watts | PD2 (Positive Displacement Pump) | Request A Quote |
Description | M75 LR 230/50 PD2 LL/LF RS232 | Certifications/Compliance | CE | Communications | RS232, Remote Start, low flow & low level alarms | Cooling Capacity | Up to 2,156 watts | Pump Type | PD2 (Positive Displacement Pump) | Temperature Range | -15°C to +35°C | Pump Capacity | 2.5 gpm @ 60 psi (9.5 L/min. @ 4.2 bar) | Refrigerant | R134A | Temperature Stability | ±0.1°C | Electrical Requirements | 230 V 50 Hz | Unit Size | Each |
|
| 264216044000 | Full specifications | Each | M75 LR 230/60 PD2 LL/LF RS232 | Up to 2,156 watts | PD2 (Positive Displacement Pump) | Request A Quote |
Description | M75 LR 230/60 PD2 LL/LF RS232 | Certifications/Compliance | CE marked/UL listed | Communications | RS232, Remote Start, low flow & low level alarms | Cooling Capacity | Up to 2,156 watts | Pump Type | PD2 (Positive Displacement Pump) | Temperature Range | -15°C to +35°C | Pump Capacity | 3 gpm @ 60 psi (11.4 L/min. @ 4.2 bar) | Refrigerant | R134A | Temperature Stability | ±0.1°C | Electrical Requirements | 230 V 60 Hz | Unit Size | Each |
|