1x1 image pixel for data collection
Nunc™ Storage Box and Rack
Nunc™ Storage Box and Rack
Nunc™ Storage Box and Rack
Nunc™ Storage Box and Rack
Nunc™ Storage Box and Rack
Nunc™ Storage Box and Rack
Thermo Scientific™

Nunc™ Storage Box and Rack

Hold up to 100 vials from 0.5 to 2.0mL in size in the Thermo Scientific™ Nunc™ Storage Box, or 24 vials in a 4x6 array in the Nunc Storage Racks.
Have Questions?
Catalog NumberHolds
264263100 Vials
Catalog number 264263
Price (USD)
297.90
Online Exclusive
348.00
Save 50.10 (14%)
Case of 12
Add to cart
Holds:
100 Vials
Price (USD)
297.90
Online Exclusive
348.00
Save 50.10 (14%)
Case of 12
Add to cart

The Thermo Scientific™ Nunc™ Storage Box holds up to 100 Thermo Scientific Nunc Storage Vials from 0.5 to 2.0mL in size (Cat# 264262 and 264300). The polycarbonate storage box is keyed for one way on/off fit of the lid that prevents orientation errors. The see-through top makes it easy to view contents. Boxes can be stacked for compact storage. Autoclavable.

Storage Vial Box

  • White polycarbonate with clear lid makes it easy to see contents
  • 10x10 array
  • L x W x H: 5.7 x 5.7 x 2.4 in. (144 x 144 x 62mm)

The PCR (polymerase chain reaction) process is covered by US patents owned by Hoffmann-La Roche Ltd.

Specifications
DescriptionVial storage box
Dimensions (L x W x H)5.7 x 5.7 x 2.44 in. (144 x 144 x 62 mm)
Height (English)2.44 in.
Height (Metric)62 mm
Holds100 Vials
Length (English)5.7 in.
Length (Metric)144 mm
Quantity6/Pk., 12/Cs.
Tube Array10 x 10
Weight (Metric)4.4 kg
Width (English)5.7 in.
Width (Metric)144 mm
ColorWhite/Clear Lid
MaterialPolycarbonate
ShapeSquare
TypeCryo Storage Box
Unit SizeCase of 12

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link