Search by lot number or partial lot number
Accommodate small sample volumes by using Thermo Scientific™ Nunc™ 384-Well ShallowWell Standard Height Black and White Plates with total well volume of 25μL, ideal for high throughput screenings. The standard plate height allows for easy adaptation to most automation systems.
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Format | Standard |
Lid | Without Lid |
Description | 384 Shallow Well Standard Height, black, non-treated, no lid, packaged 25/100 |
Array | 16 x 24 |
Packaging | 100 Cases, 25 Pk. |
Product Line | Nunc |
Color | Black |
Product Type | Microplate |
Skirt Style | Low Flange Skirted |
Material | Polystyrene |
Volume (Metric) Well | 25 μL |
No. of Wells | 384 |
Volume (Metric) Working | 2 to 20 μL |
Sterility | Non-sterile |
Surface Treatment | Non-treated |
Well Shape | Flat Bottom (F-well) |
No. per Case | 100 |
No. per Pack | 25 |
Unit Size | Case of 100 |
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Format | Standard |
Lid | Without Lid |
Description | 384 Shallow Well Standard Height, white, non-treated, no lid, packaged 25/100 |
Array | 16 x 24 |
Packaging | 100 Cases, 25 Pk. |
Product Line | Nunc |
Color | White |
Product Type | Microplate |
Material | Polystyrene |
Volume (Metric) Well | 25 μL |
No. of Wells | 384 |
Volume (Metric) Working | 2 to 20 μL |
Sterility | Non-sterile |
Surface Treatment | Non-treated |
Well Shape | Flat Bottom (F-well) |
No. per Case | 100 |
No. per Pack | 25 |
Unit Size | Case of 100 |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
264705 | Case of 100 | 384 Shallow Well Standard Height, black, non-treated, no lid, packaged 25/100 | 1,208.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
264706 | Case of 100 | 384 Shallow Well Standard Height, white, non-treated, no lid, packaged 25/100 | 1,060.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|