Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Format | Standard |
Lid | With Lid |
Array | 8 x 12 |
Packaging | 10 Pk. |
Product Line | Nunc |
Color | Clear |
Product Type | Microplate |
Material | Polystyrene |
No. of Wells | 96 |
Sterility | Sterile |
Surface Treatment | Non-treated |
Well Shape | Round Bottom (U-well) |
No. per Case | 160 |
No. per Pack | 10 |
Unit Size | Case of 160 |
Format | Standard |
Lid | Without Lid |
Array | 8 x 12 |
Packaging | 80 Cases |
Product Line | Nunc |
Product Type | Microplate |
Material | Polystyrene |
No. of Wells | 96 |
Sterility | Sterile |
Surface Treatment | Non-treated |
Well Shape | Round Bottom (U-well) |
Quantity | 80/Cs. |
Unit Size | Case of 80 |
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Format | Standard |
Lid | Without Lid |
Array | 8 x 12 |
Packaging | 1 Pk. |
Product Line | Nunc |
Color | Clear |
Product Type | Microplate |
Material | Polystyrene |
No. of Wells | 96 |
Sterility | Sterile |
Surface Treatment | Non-treated |
Well Shape | Round Bottom (U-well) |
No. per Case | 50 |
No. per Pack | 1 |
Unit Size | Case of 50 |
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Format | Standard |
Lid | Without Lid |
Array | 8 x 12 |
Packaging | 135 Pk. |
Product Line | Nunc |
Color | Clear |
Product Type | Microplate |
Material | Polystyrene |
No. of Wells | 96 |
Sterility | Non-sterile |
Surface Treatment | Non-treated |
Well Shape | Round Bottom (U-well) |
No. per Case | 135 |
No. per Pack | 135 |
Unit Size | Case of 135 |
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
Format | Standard |
Lid | Without Lid |
Array | 8 x 12 |
Packaging | 10 Pk. |
Product Line | Nunc |
Color | Clear |
Product Type | Microplate |
Material | Polystyrene |
No. of Wells | 96 |
Sterility | Non-sterile |
Surface Treatment | Non-treated |
Well Shape | Round Bottom (U-well) |
No. per Case | 180 |
No. per Pack | 10 |
Unit Size | Case of 180 |
Catalog Number | Specifications | Unit Size | Surface Treatment | Lid | No. per Pack | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
268200 | Case of 160 | Non-treated | With Lid | 10 | 896.65 Online price 932.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4912 | Case of 80 | Non-treated | Without Lid | 184.65 Online price 192.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
262162 | Case of 50 | Non-treated | Without Lid | 1 | 243.65 Online price 246.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
262146 | Case of 135 | Non-treated | Without Lid | 135 | 433.65 Online price 441.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
268152 | Case of 180 | Non-treated | Without Lid | 10 | 571.65 Online price 594.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|