Potassium diphosphate, 98%, extra pure, Thermo Scientific Chemicals
Potassium diphosphate, 98%, extra pure, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Potassium diphosphate, 98%, extra pure, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 kg
25 g
2.5 kg
Packaging:
View all
Plastic bottle
Catalog number 269230010
Price (USD)/ Each
59.65
Online exclusive
70.40 
Save 10.75 (15%)
-
Add to cart
Quantity:
1 kg
Packaging:
Plastic bottle
Request bulk or custom format
Price (USD)/ Each
59.65
Online exclusive
70.40 
Save 10.75 (15%)
Add to cart
Potassium diphosphate, 98%, extra pure, Thermo Scientific Chemicals
Catalog number269230010
Price (USD)/ Each
59.65
Online exclusive
70.40 
Save 10.75 (15%)
-
Add to cart
Chemical Identifiers
CAS7320-34-5
SpecificationsSpecification SheetSpecification Sheet
Titration with HClO497.5 to 102.5 %
Appearance (Color)White
Appearance (Form)Crystalline powder
Heavy metals (as Pb)=<10 ppm
Iron (Fe)=<10 ppm
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only