| 26M881540 | Full specifications | Each | 0.25 μm | 60 m | 0.25 mm | Request A Quote |
Diameter (Metric) | 0.25 mm | Diameter (Metric) Inner | 0.25 mm | Product Line | TraceGOLD | Stationary Phase | TraceGOLD™ TG-WAXMS | USP Type | G14, G15, G16, G20, G39 | Max. Temperature | 260°C | For Use With (Application) | GC for EPA Method 603 for Acrolein/Acrylonitrile, GC for Fatty Acid Methyl Esters (FAMEs), Flavor Compounds, Essential Oils, Amines, Solvents, and Xylene Isomers | Particle Size | 0.25 μm | Temperature Range | 40°C°C to 260°C | Film Thickness | 0.25 μm | Length (Metric) | 60 m | Polarity | Polar | Unit Size | Each |
|
| 26M882130 | Full specifications | Each | 50 μm | 15 m | 0.53 mm | Request A Quote |
Diameter (Metric) | 0.53 mm | Diameter (Metric) Inner | 0.53 mm | Stationary Phase | TraceGOLD™ TG-WAXMS | USP Type | G14, G15, G16, G20, G39 | Max. Temperature | 260°C | For Use With (Application) | GC for EPA Method 603 for Acrolein/Acrylonitrile, GC for Fatty Acid Methyl Esters (FAMEs), Flavor Compounds, Essential Oils, Amines, Solvents, and Xylene Isomers | Particle Size | 50 μm | Temperature Range | 40°C°C to 260°C | Film Thickness | 50 μm | Length (Metric) | 15 m | Polarity | Polar | Unit Size | Each |
|
| 26M882860 | Full specifications | Each | 1 μm | 15 m | 0.53 mm | Request A Quote |
Diameter (Metric) | 0.53 mm | Diameter (Metric) Inner | 0.53 mm | Stationary Phase | TraceGOLD™ TG-WAXMS | USP Type | G14, G15, G16, G20, G39 | Max. Temperature | 260°C | For Use With (Application) | GC for EPA Method 603 for Acrolein/Acrylonitrile, GC for Fatty Acid Methyl Esters (FAMEs), Flavor Compounds, Essential Oils, Amines, Solvents, and Xylene Isomers | Particle Size | 1 μm | Temperature Range | 40°C°C to 260°C | Film Thickness | 1 μm | Length (Metric) | 15 m | Polarity | Polar | Unit Size | Each |
|
| 26M882230 | Full specifications | Each | 0.5 μm | 30 m | 0.25 mm | Request A Quote |
Diameter (Metric) | 0.25 mm | Diameter (Metric) Inner | 0.25 mm | Stationary Phase | TraceGOLD™ TG-WAXMS | USP Type | G14, G15, G16, G20, G39 | Max. Temperature | 260°C | For Use With (Application) | GC for EPA Method 603 for Acrolein/Acrylonitrile, GC for Fatty Acid Methyl Esters (FAMEs), Flavor Compounds, Essential Oils, Amines, Solvents, and Xylene Isomers | Particle Size | 0.5 μm | Temperature Range | 40°C°C to 260°C | Film Thickness | 0.5 μm | Length (Metric) | 30 m | Polarity | Polar | Unit Size | Each |
|
| 26M881300 | Full specifications | Each | 0.25 μm | 15 m | 0.25 mm | Request A Quote |
Diameter (Metric) | 0.25 mm | Diameter (Metric) Inner | 0.25 mm | Stationary Phase | TraceGOLD™ TG-WAXMS | USP Type | G14, G15, G16, G20, G39 | Max. Temperature | 260°C | For Use With (Application) | GC for EPA Method 603 for Acrolein/Acrylonitrile, GC for Fatty Acid Methyl Esters (FAMEs), Flavor Compounds, Essential Oils, Amines, Solvents, and Xylene Isomers | Particle Size | 0.25 μm | Temperature Range | 40°C°C to 260°C | Film Thickness | 0.25 μm | Length (Metric) | 15 m | Polarity | Polar | Unit Size | Each |
|
| 26M880350 | Full specifications | Each | 0.10 μm | 15 m | 0.25 mm | Request A Quote |
Diameter (Metric) | 0.25 mm | Diameter (Metric) Inner | 0.25 mm | Stationary Phase | TraceGOLD™ TG-WAXMS | USP Type | G14, G15, G16, G20, G39 | Max. Temperature | 260°C | For Use With (Application) | GC for EPA Method 603 for Acrolein/Acrylonitrile, GC for Fatty Acid Methyl Esters (FAMEs), Flavor Compounds, Essential Oils, Amines, Solvents, and Xylene Isomers | Particle Size | 0.10 μm | Temperature Range | 40°C°C to 260°C | Film Thickness | 0.1 μm | Length (Metric) | 15 m | Polarity | Polar | Unit Size | Each |
|
| 26M882250 | Full specifications | Each | 0.5 μm | 30 m | 0.53 mm | Request A Quote |
Diameter (Metric) | 0.53 mm | Diameter (Metric) Inner | 0.53 mm | Stationary Phase | TraceGOLD™ TG-WAXMS | USP Type | G14, G15, G16, G20, G39 | Max. Temperature | 260°C | For Use With (Application) | GC for EPA Method 603 for Acrolein/Acrylonitrile, GC for Fatty Acid Methyl Esters (FAMEs), Flavor Compounds, Essential Oils, Amines, Solvents, and Xylene Isomers | Particle Size | 0.5 μm | Temperature Range | 40°C°C to 260°C | Film Thickness | 0.5 μm | Length (Metric) | 30 m | Polarity | Polar | Unit Size | Each |
|
| 26M881420 | Full specifications | Each | 0.25 μm | 30 m | 0.25 mm | Request A Quote |
Diameter (Metric) | 0.25 mm | Diameter (Metric) Inner | 0.25 mm | Product Line | TraceGOLD | Stationary Phase | TraceGOLD™ TG-WAXMS | USP Type | G14, G15, G16, G20, G39 | Max. Temperature | 260°C | For Use With (Application) | GC for EPA Method 603 for Acrolein/Acrylonitrile, GC for Fatty Acid Methyl Esters (FAMEs), Flavor Compounds, Essential Oils, Amines, Solvents, and Xylene Isomers | Particle Size | 0.25 μm | Temperature Range | 40°C°C to 260°C | Film Thickness | 0.25 μm | Length (Metric) | 30 m | Polarity | Polar | Unit Size | Each |
|
| 26M882880 | Full specifications | Each | 1 μm | 30 m | 0.53 mm | Request A Quote |
Diameter (Metric) | 0.53 mm | Diameter (Metric) Inner | 0.53 mm | Stationary Phase | TraceGOLD™ TG-WAXMS | USP Type | G14, G15, G16, G20, G39 | Max. Temperature | 260°C | For Use With (Application) | GC for EPA Method 603 for Acrolein/Acrylonitrile, GC for Fatty Acid Methyl Esters (FAMEs), Flavor Compounds, Essential Oils, Amines, Solvents, and Xylene Isomers | Particle Size | 1 μm | Temperature Range | 40°C°C to 260°C | Film Thickness | 1 μm | Length (Metric) | 30 m | Polarity | Polar | Unit Size | Each |
|
| 26M881440 | Full specifications | Each | 0.25 μm | 30 m | 0.53 mm | Request A Quote |
Diameter (Metric) | 0.53 mm | Diameter (Metric) Inner | 0.53 mm | Stationary Phase | TraceGOLD™ TG-WAXMS | USP Type | G14, G15, G16, G20, G39 | Max. Temperature | 260°C | For Use With (Application) | GC for EPA Method 603 for Acrolein/Acrylonitrile, GC for Fatty Acid Methyl Esters (FAMEs), Flavor Compounds, Essential Oils, Amines, Solvents, and Xylene Isomers | Particle Size | 0.25 μm | Temperature Range | 40°C°C to 260°C | Film Thickness | 0.25 μm | Length (Metric) | 30 m | Polarity | Polar | Unit Size | Each |
|