Thermo Scientific™

Accucore™ Vanquish™ C18+ UHPLC Columns, 1.5μm

Catalog number: 27101-152130
Have Questions?
Thermo Scientific™

Accucore™ Vanquish™ C18+ UHPLC Columns, 1.5μm

Catalog number: 27101-152130
Have Questions?
Choose Thermo Scientific™ Accucore™ Vanquish™ C18+ UHPLC columns, containing uniquely efficient 1.5 μm solid core particles for use with the Thermo Scientific™ Vanquish™ UHPLC system. Founded on state-of-the-art Core Enhanced Technology™, this sub-2 μm particle next-generation column has ultra-short diffusion paths that result in extremely efficient separations. This high efficiency enables fast separation and the resolution of complex mixtures. In concert with Vanquish systems, these columns deliver more results with better separations, thereby enhancing workflows and productivity.
 
Catalog Number
27101-152130
Unit Size
Each
Particle Size
1.5 μm
Diameter (Metric)
2.1 mm
Length (Metric)
150 mm
Price (USD)
Full specifications
Quantity
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithUHPLC
Length (Metric)150 mm
Max. Pressure21756 psi (1500 bar)
Particle ShapeSpherical Solid Core
Particle Size1.5 μm
pH2 to 9
Pore Size80 Å
Surface Area110 m²/g
Temperature70°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load6.5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
TechniqueBio-LC
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
1.5 μm
Diameter (Metric)
2.1 mm
Length (Metric)
50 mm
Price (USD)
Full specifications
Quantity
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Flow Rate0.1 to 0.6 mL/min
For Use WithUHPLC
Length (Metric)50 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid Core
Particle Size1.5 μm
pH2 to 9
Pore Size80 Å
Surface Area110 m²/g
Temperature70°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load6.5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
TechniqueBio-LC
Unit SizeEach
Catalog Number
Unit Size
Each
Particle Size
1.5 μm
Diameter (Metric)
2.1 mm
Length (Metric)
100 mm
Price (USD)
Full specifications
Quantity
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Flow Rate0.1 to 0.6 mL/min
For Use WithUHPLC
Length (Metric)100 mm
Max. Pressure21756 psi (1500 bar)
Particle ShapeSpherical Solid Core
Particle Size1.5 μm
pH2 to 9
Pore Size80 Å
Surface Area110 m²/g
Temperature70°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load6.5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
TechniqueBio-LC
Unit SizeEach
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeParticle SizeDiameter (Metric)Length (Metric)Price (USD)Quantity
27101-152130Full specifications
Each1.5 μm2.1 mm150 mm
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithUHPLC
Length (Metric)150 mm
Max. Pressure21756 psi (1500 bar)
Particle ShapeSpherical Solid Core
Particle Size1.5 μm
pH2 to 9
Pore Size80 Å
Surface Area110 m²/g
Temperature70°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load6.5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
TechniqueBio-LC
Unit SizeEach
27101-052130Full specifications
Each1.5 μm2.1 mm50 mm
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Flow Rate0.1 to 0.6 mL/min
For Use WithUHPLC
Length (Metric)50 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid Core
Particle Size1.5 μm
pH2 to 9
Pore Size80 Å
Surface Area110 m²/g
Temperature70°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load6.5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
TechniqueBio-LC
Unit SizeEach
27101-102130Full specifications
Each1.5 μm2.1 mm100 mm
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Flow Rate0.1 to 0.6 mL/min
For Use WithUHPLC
Length (Metric)100 mm
Max. Pressure21756 psi (1500 bar)
Particle ShapeSpherical Solid Core
Particle Size1.5 μm
pH2 to 9
Pore Size80 Å
Surface Area110 m²/g
Temperature70°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load6.5%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
TechniqueBio-LC
Unit SizeEach
Showing 3 of 3
Choose Thermo Scientific™ Accucore™ Vanquish™ C18+ UHPLC columns, containing uniquely efficient 1.5 μm solid core particles for use with the Thermo Scientific™ Vanquish™ UHPLC system. Founded on state-of-the-art Core Enhanced Technology™, this sub-2 μm particle next-generation column has ultra-short diffusion paths that result in extremely efficient separations. This high efficiency enables fast separation and the resolution of complex mixtures. In concert with Vanquish systems, these columns deliver more results with better separations, thereby enhancing workflows and productivity.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text