| 2749RC-HR | Full specifications | Case of 4800 | 200 μL, Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Request A Quote |
Volume (Metric) | 20 μL | Filtered | Filtered | Sterility | Sterile | Color | Natural | Autoclavable | Not Autoclavable | Model | 200 μL, Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Length (English) | 1.95 in. | Length (Metric) | 4.86 cm | Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | Format | Hinged Rack | Tip Style | Specialty | Product Type | TipCycle, Pipette Tip and Rack Recycling Kit | Color Code | Red | Product Line | Softfit-L | Material | Polypropylene | Unit Size | Case of 4800 |
|
| 2739RC-HR | Full specifications | Case of 4800 | 300 μL, Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Request A Quote |
Volume (Metric) | 300 μL | Filtered | Filtered | Sterility | Sterile | Color | Natural | Autoclavable | Not Autoclavable | Model | 300 μL, Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Length (English) | 2.26 in. | Length (Metric) | 5.75 cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Specialty | Product Type | TipCycle, Pipette Tip and Rack Recycling Kit | Color Code | Orange | Product Line | Softfit-L | Unit Size | Case of 4800 |
|
| 2769RC-HR | Full specifications | Case of 4800 | 200 μL, Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Request A Quote |
Volume (Metric) | 200 μL | Filtered | Filtered | Sterility | Sterile | Color | Green | Autoclavable | Not Autoclavable | Model | 200 μL, Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Length (English) | 1.97 in. | Length (Metric) | 5.00 cm | Certifications/Compliance | DNase, RNase, DNA, ATP, and Endotoxin Free | Clean Claims | Natural | For Use With (Application) | Rainin™ LTS™ LiteTouch™ | Format | Hinged Rack | Product Type | TipCycle, Pipette Tip and Rack Recycling Kit | Product Line | Softfit-L | Unit Size | Case of 4800 |
|
| 2779RC-HR | Full specifications | Case of 3072 | 1000 μL, Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Request A Quote |
Volume (Metric) | 1000 μL | Filtered | Filtered | Sterility | Sterile | Color | Natural | Autoclavable | Not Autoclavable | Model | 1000 μL, Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Length (English) | 3.39 in. | Length (Metric) | 8.61 cm | Certifications/Compliance | DNase, RNase, DNA, ATP, and Endotoxin Free | Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | For Use With (Application) | Rainin™ LTS™ LiteTouch™ | Format | Hinged Rack | Tip Style | Specialty | Product Type | TipCycle, Pipette Tip and Rack Recycling Kit | Product Line | Softfit-L | Material | Polypropylene | Unit Size | Case of 3072 |
|
| 2789RC-HR | Full specifications | Case of 3072 | 1200 μL, Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Request A Quote |
Volume (Metric) | 1200 μL | Filtered | Filtered | Sterility | Sterile | Color | Natural | Autoclavable | Not Autoclavable | Model | 1200 μL, Filtered, Sterile, Hinged Rack, TipCycle Recycle Kit | Length (English) | 3.42 in. | Length (Metric) | 8.67 cm | Certifications/Compliance | DNase, RNase, DNA, ATP, and Endotoxin Free | Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | For Use With (Application) | Rainin™ LTS™ LiteTouch™ | Format | Hinged Rack | Tip Style | Specialty | Product Type | TipCycle, Pipette Tip and Rack Recycling Kit | Product Line | Softfit-L | Unit Size | Case of 3072 |
|