| 2769-05-HR | Full specifications | Case of 4800 | 200L, Filtered, Sterile, Hinged Rack | 200 μL | Green | Sterile & PCR Ready | | - | |
Description | 200L, Filtered, Sterile, Hinged Rack | Volume (Metric) | 200 μL | Filtered | Filtered | Sterility | Sterile | Color | Natural | Model | 200L | Length (English) | 1.97 in. | Length (Metric) | 5.00cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Green | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Fit for Purpose | Sterile & PCR Ready | Unit Size | Case of 4800 |
|
| 2739-05-HR | Full specifications | Case of 4800 | 300L, Filtered, Sterile, Hinged Rack | 300 μL | Orange | Sterile & PCR Ready | | - | |
Description | 300L, Filtered, Sterile, Hinged Rack | Volume (Metric) | 300 μL | Filtered | Filtered | Sterility | Sterile | Color | Natural | Model | 300L | Length (English) | 2.26 in. | Length (Metric) | 5.75cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Orange | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Fit for Purpose | Sterile & PCR Ready | Unit Size | Case of 4800 |
|
| 2739-05-HRPK also known as 2739-05-HR | Full specifications | Pack of 960 | 300L, Filtered, Sterile, Hinged Rack | 300 μL | Orange | Sterile & PCR Ready | | - | |
Description | 300L, Filtered, Sterile, Hinged Rack | Volume (Metric) | 300 μL | Filtered | Filtered | Sterility | Sterile | Color | Natural | Model | 300L | Length (English) | 2.26 in. | Length (Metric) | 5.75cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Orange | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Fit for Purpose | Sterile & PCR Ready | Unit Size | Pack of 960 |
|
| 2749-05-HR | Full specifications | Case of 4800 | 20L, Filtered, Sterile, Hinged Rack | 20 μL | Red | Sterile & PCR Ready | 840.00 Online price1,200.00 | - | |
Description | 20L, Filtered, Sterile, Hinged Rack | Volume (Metric) | 20 μL | Filtered | Filtered | Sterility | Sterile | Color | Natural | Model | 20L | Length (English) | 1.95 in. | Length (Metric) | 4.86cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Red | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Fit for Purpose | Sterile & PCR Ready | Unit Size | Case of 4800 |
|
| 2749-05-HRPK | Full specifications | Pack of 960 | 20L, Filtered, Sterile, Hinged Rack | 20 μL | Red | Sterile & PCR Ready | | - | |
Description | 20L, Filtered, Sterile, Hinged Rack | Volume (Metric) | 20 μL | Filtered | Filtered | Sterility | Sterile | Color | Natural | Model | 20L | Length (English) | 1.95 in. | Length (Metric) | 4.86cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Red | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Fit for Purpose | Sterile & PCR Ready | Unit Size | Pack of 960 |
|
| 2769-05-HRPK | Full specifications | Pack of 960 | 200L, Filtered, Sterile, Hinged Rack | 200 μL | Green | Sterile & PCR Ready | | - | |
Description | 200L, Filtered, Sterile, Hinged Rack | Volume (Metric) | 200 μL | Filtered | Filtered | Sterility | Sterile | Color | Natural | Model | 200L | Length (English) | 1.97 in. | Length (Metric) | 5.00cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Green | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Fit for Purpose | Sterile & PCR Ready | Unit Size | Pack of 960 |
|
| 2779-05-HR | Full specifications | Case of 3072 | 1000L, Filtered, Sterile, Hinged Rack | 1000 μL | Blue | Sterile & PCR Ready | 680.40 Online price972.00 | - | |
Description | 1000L, Filtered, Sterile, Hinged Rack | Volume (Metric) | 1000 μL | Filtered | Filtered | Sterility | Sterile | Color | Natural | Model | 1000L | Length (English) | 3.39 in. | Length (Metric) | 8.61cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Blue | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Fit for Purpose | Sterile & PCR Ready | Unit Size | Case of 3072 |
|
| 2779-05-HRPK | Full specifications | Pack of 768 | 1000L, Filtered, Sterile, Hinged Rack | 1000 μL | Blue | Sterile & PCR Ready | | - | |
Description | 1000L, Filtered, Sterile, Hinged Rack | Volume (Metric) | 1000 μL | Filtered | Filtered | Sterility | Sterile | Color | Natural | Model | 1000L | Length (English) | 3.39 in. | Length (Metric) | 8.61cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Blue | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Fit for Purpose | Sterile & PCR Ready | Unit Size | Pack of 768 |
|
| 2789-05-HR | Full specifications | Case of 3072 | 1200L, Filtered, Sterile, Hinged Rack | 1200 μL | Yellow | Sterile & PCR Ready | | - | |
Description | 1200L, Filtered, Sterile, Hinged Rack | Volume (Metric) | 1200 μL | Filtered | Filtered | Sterility | Sterile | Color | Natural | Model | 1200L | Length (English) | 3.42 in. | Length (Metric) | 8.67cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Yellow | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Fit for Purpose | Sterile & PCR Ready | Unit Size | Case of 3072 |
|
| 2789-05-HRPK also known as 2789-05-HR | Full specifications | Pack of 768 | 1200L, Filtered, Sterile, Hinged Rack | 1200 μL | Yellow | Sterile & PCR Ready | | - | |
Description | 1200L, Filtered, Sterile, Hinged Rack | Volume (Metric) | 1200 μL | Filtered | Filtered | Sterility | Sterile | Color | Natural | Model | 1200L | Length (English) | 3.42 in. | Length (Metric) | 8.67cm | Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free | Format | Hinged Rack | Tip Style | Universal | Color Code | Yellow | For Use With (Equipment) | Rainin LTS LiteTouch | Product Line | ART SoftFit L | Fit for Purpose | Sterile & PCR Ready | Unit Size | Pack of 768 |
|