Accucore™ Polar Premium HPLC Columns
Accucore™ Polar Premium HPLC Columns
Thermo Scientific™

Accucore™ Polar Premium HPLC Columns

Use this specially designed solid core column for fast high resolution with high pH stability for separation of basic, neutral, and acidic species.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
28026-152130150 mm2.1 mm
28026-103030100 mm3 mm
28026-05303050 mm3 mm
28026-102130100 mm2.1 mm
28026-153030150 mm3 mm
28026-05213050 mm2.1 mm
28026-05463050 mm4.6 mm
28026-104630100 mm4.6 mm
28026-154630150 mm4.6 mm
28026-252130250 mm2.1 mm
28026-01210510 mm2.1 mm
11 Options
Catalog number 28026-152130
Price (USD)/ Each
1,068.93
Add to cart
Length (Metric):
150 mm
Diameter (Metric):
2.1 mm
Price (USD)/ Each
1,068.93
Add to cart
Accucore™ Polar Premium HPLC Columns
Catalog number28026-152130
Price (USD)/ Each
1,068.93
-
Add to cart
Achieve fast, high-resolution separations of polar and nonpolar analytes using Thermo Scientific™ Accucore™ Polar Premium LC columns. Rugged 2.6μm solid-core particles enable fast, high-efficiency separations at low backpressures. The robust amide-embedded C18 stationary phase provides unique selectivity complementary to conventional C18 columns, is stable from pH 1.5–10, and is fully compatible with highly aqueous mobile phases. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Alternative Selectivity
  • Polar embedded reverse phase material offers complementary selectivity to standard C18 columns.
Stable over Wide pH Range
  • Specially designed bonded phase is stable from pH 1.5–10.5.
Compatible with Highly Aqueous Mobile Phases
  • Rugged amide-embedded C18 phase will not undergo phase collapse in 100% aqueous mobile phase.
Fast Separations
  • 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid-core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid-core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
Specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
Length (Metric)150 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSpherical Solid-core
Particle Size2.6 μm
pH1.5 to 10.5
Pore Size150 Å
Surface Area90 m²/g
Temperature70°C
USP TypeL60
Stationary PhasePolar Premium Embedded
Product LineAccucore
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Carbon Load9%
Column TypeReversed Phase
EndcappedYes
PhaseReversed Phase
Unit SizeEach