Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
For a high-quality, base-deactivated, fully endcapped phase with similar selectivity to C18 but slightly less retention, use Thermo ScientificTM HypersilTM BDS C8 HPLC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.
For more challenging separations that require improved chromatographic performance, use Thermo ScientificTM Hypersil GOLDTM C8 columns as an alternative.
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 50 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 130 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
USP Type | L7 |
Stationary Phase | C8 |
Product Line | Hypersil BDS |
Packing Material | Spherical, Fully Porous, Base-Deactivated Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
Length (Metric) | 50 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 130 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
USP Type | L7 |
Stationary Phase | C8 |
Product Line | Hypersil BDS |
Packing Material | Spherical, Fully Porous, Base-Deactivated Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
For Use With | HPLC |
Length (Metric) | 75 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 2 to 9 |
Pore Size | 130 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
USP Type | L7 |
Stationary Phase | C8 |
Product Line | Hypersil BDS |
Packing Material | Spherical, Fully Porous, Base-Deactivated Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 50 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 130 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
USP Type | L7 |
Stationary Phase | C8 |
Product Line | Hypersil BDS |
Packing Material | Spherical, Fully Porous, Base-Deactivated Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 100 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 130 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
USP Type | L7 |
Stationary Phase | C8 |
Product Line | Hypersil BDS |
Packing Material | Spherical, Fully Porous, Base-Deactivated Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
For Use With | HPLC |
Length (Metric) | 100 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 2 to 9 |
Pore Size | 130 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
USP Type | L7 |
Stationary Phase | C8 |
Product Line | Hypersil BDS |
Packing Material | Spherical, Fully Porous, Base-Deactivated Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 100 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 130 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
USP Type | L7 |
Stationary Phase | C8 |
Product Line | Hypersil BDS |
Packing Material | Spherical, Fully Porous, Base-Deactivated Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4 mm |
For Use With | HPLC |
Length (Metric) | 100 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 2 to 9 |
Pore Size | 130 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
USP Type | L7 |
Stationary Phase | C8 |
Product Line | Hypersil BDS |
Packing Material | Spherical, Fully Porous, Base-Deactivated Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4 mm |
Length (Metric) | 150 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 9 |
Pore Size | 130 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
USP Type | L7 |
Stationary Phase | C8 |
Product Line | Hypersil BDS |
Packing Material | Spherical, Fully Porous, Base-Deactivated Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4 mm |
For Use With | HPLC |
Length (Metric) | 125 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 9 |
Pore Size | 130 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
USP Type | L7 |
Stationary Phase | C8 |
Product Line | Hypersil BDS |
Packing Material | Spherical, Fully Porous, Base-Deactivated Silica |
Carbon Load | 7% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
28205-052130 | Each | 5 μm | 2.1 mm | 50 mm | 793.11 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28205-053030 | Each | 5 μm | 3 mm | 50 mm | 787.02 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28203-074630 | Each | 3 μm | 4.6 mm | 75 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28205-054630 | Each | 5 μm | 4.6 mm | 50 mm | 753.45 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28205-102130 | Each | 5 μm | 2.1 mm | 100 mm | 859.59 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28203-103030 | Each | 3 μm | 3 mm | 100 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28205-104630 | Each | 5 μm | 4.6 mm | 100 mm | 823.43 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28203-104030 | Each | 3 μm | 4 mm | 100 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28205-154030 | Each | 5 μm | 4 mm | 150 mm | 867.76 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
28205-124030 | Each | 5 μm | 4 mm | 125 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Other column dimensions are available. Please call Customer Service for more information.