I-Chem™ Loose Septa for 24-414 Open Top Caps
I-Chem™ Loose Septa for 24-414 Open Top Caps
Actual product may vary
Thermo Scientific™

I-Chem™ Loose Septa for 24-414 Open Top Caps

Select these replacement septa for specific vials and septa bottles with 24-414 open top caps.
Have Questions?
Change viewbuttonViewtableView
Level:
Processed
Description:
PTFE-lined silicone septum
Thickness (English):
0.125 in.
0.060 in.
No. per Case:
View all
72
2000
24
Catalog number 288-7222
Price (USD)/ Case of 72
97.90
-
Add to cart
Level:
Processed
Description:
PTFE-lined silicone septum
Thickness (English):
0.125 in.
No. per Case:
72
Price (USD)/ Case of 72
97.90
Add to cart
I-Chem™ Loose Septa for 24-414 Open Top Caps
Catalog number288-7222
Price (USD)/ Case of 72
97.90
-
Add to cart

Thermo Scientific™ Loose Septa are replacement septa for Thermo Scientific VOA vials and septa bottles with 24-414 open top caps. Loose septa may be used as replacement parts for Thermo Scientific VOA vials and bottles with unbonded septa. Fits the standard 24-414 open top cap. Cap may also be purchased separately (297-2414) for use with this septum. Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis.

  • 0.125in. thick or 0.060in. thin natural PTFE-lined silicone septum, 24mm diameter
  • For use with Thermo Scientific VOA vials and bottles with 24-414 open-top cap
  • Available in a variety of quantities per pack

Includes: Loose septa

Specifications
Certification ParametersVOA
ColorNatural
DescriptionPTFE-lined silicone septum
Diameter (English)0.94 in.
MaterialPTFE, Silicone
No. per Case72
Quantity72
SeptaPTFE-lined silicone
Thickness (English)0.125 in.
LevelProcessed
Certifications/ComplianceProcessed to meet EPA Performance Based Specifications for Volatile Organic Analysis. Manufactured under an ISO certified quality management system.
ShapeRound
Product TypeSepta
Closure Size24-414 mm
Diameter (Metric)24 mm
Closure TypeOpen Top Cap
Unit SizeCase of 72